Flat Shipping

Flat Shipping at €24.99 + VAT

POWER FIRST 22EW67 Quick Splice Connector 12 Awg - Pack Of 50 | AB6UBA

POWER FIRST 22EW67 Quick Splice Connector 12 Awg - Pack Of 50

Item: AB6UBA Model: 22EW67
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.51 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulation Disp. Connector
ApplicationDry Environment
ColorYellow
Compatible Installation Tool Model NumberNot Applicable
Compatible With Product TypeInsulated Stranded Copper Cable
Connector TypeCrimp
Fill MaterialNo Fill
Flame RetardantYes
For Run Wire Size12 AWG
For Tap Wire Size12 AWG
IncludesNot Applicable
Insulation MaterialNylon
Max. Insulation Dia.3.81 mm , 4 mm
Max. Temp.105°C
Max. Voltage600V
Maximum Insulation Diameter0.138 mm
Maximum Run Wire Insulation DiameterNot Applicable
Maximum Run Wire Size12 AWG
Maximum Tap Conductors1
Maximum Tap Wire Insulation DiameterNot Applicable
Maximum Tap Wire Size12 AWG
Minimum Run Wire Size12 AWG
Minimum Tap Wire Size12 AWG
No. Of Ports1
Number Of Ports1
Resistance PropertiesNot Applicable
Rohs CompliantYes
Special FeaturesInsulation Displacement Connector Is Designed To Electrically Join A Tap Wire To A Through-Run Wire
Temp. Range105°C
Ul 94 Flammability RatingV-2
Wire Range12 AWG
Wire TypeElectrical
Contact FinishTin
Contact MaterialBrass
Flammability RatingV-2
Maximum Operating Temperature221°F
Maximum Voltage600V
Run Wire Size Range12 AWG to 12 AWG
StandardsUL/CUL LISTED E96029
Tap Wire Size Range12 AWG to 12 AWG

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)0.99
Ship length (cm)18.21
Ship width (cm)10.21
HS code8536904000
Country of OriginTW

Product Variants

ProductModelColorInsulation MaterialNumber Of PortsConnector TypeFill MaterialTemp. RangeMax. VoltageFlame RetardantPkg. Qty.Price
POWER FIRST 22EW60 Quick Splice Connector 22 - 18 Awg - Pack Of 100 | AB6UAT 22EW60RedPolypropylene1CrimpNo Fill105°C600VYes100€15.44
POWER FIRST 22EW62 Quick Splice Connector 18 - 14 Awg - Pack Of 100 | AB6UAV 22EW62BluePolypropylene1CrimpNo Fill105°C600VYes100€8.34
POWER FIRST 22EW63 Quick Splice Connector 600v - Pack Of 100 | AB6UAW 22EW63BrownPolypropylene1CrimpNo Fill105°C600VYes100€44.31
POWER FIRST 22EW65 Quick Splice Connector 22 - 18 Awg - Pack Of 50 | AB6UAY 22EW65RedNylon1CrimpNo Fill105°C600VYes50€24.09
POWER FIRST 22EW66 Quick Splice Connector 18 - 14 Awg - Pack Of 50 | AB6UAZ 22EW66BlueNylon1CrimpNo Fill105°C600VYes50€24.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWER FIRST 22EW67 Quick Splice Connector 12 Awg - Pack Of 50
€25.51 /pack