REVCOR KH3004-22 Heavy Duty Propeller 30 Inch 22 Pitch | AA2PLL 10W879

REVCOR KH3004-22 Heavy Duty Propeller 30 Inch 22 Pitch

Item: AA2PLL Model: KH3004-22Cross Ref: 10W879
In Stock

Get it by Friday, Jun 13

€754.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Propeller
Blade Height2 3/16"
Blade MaterialGalvanized
Blade Width6 3/8"
Cfm @ 0.375-in. Sp8106 CFM
Cfm @ 0.500-in. Sp7345 CFM
For Use WithH Type Taper Lock Bushing
Number Of Blades4
Pitch22°
Propeller Dia.30"
Required Hp @ Higher Rpm1 hp
Required Hp @ Lower Rpm1/4 hp
Rpm High1140 RPM
Rpm Low720 RPM
TypeCommercial Heavy Duty, Industrial
Blade Height (in.)2 3/16"
Blade Width (in.)6 3/8"
Cfm @ 0.000-in. Sp9804 CFM
Cfm @ 0.125-in. Sp9222 CFM
Cfm @ 0.250-in. Sp8667 CFM
Max. Rpm1140 RPM
Pitch (deg.)22°
Propeller Dia. (in.)30"
Required Motor Hp1 hp
RotationCW

Shipping Info:

Ship weight (kg) 4.275
Ship height (cm)26.92
Ship length (cm)77.98
Ship width (cm)77.47
HS code8414596090
Country of OriginUS

Product Variants

ProductModelNumber Of BladesPropeller Dia.PitchBlade HeightRpm LowRpm HighCfm @ 0.375-in. SpCfm @ 0.500-in. SpPrice
REVCOR KH3004-30 Heavy Duty Propeller 30 Inch 30 Pitch | AA2PLM 10W880 KH3004-30430"30°2 7/8"720 RPM1140 RPM10892 CFM10 CFM€503.40
REVCOR KH3604-38 Heavy Duty Propeller 36 Inch 38 Pitch | AA2PLN 10W882 KH3604-38436"38°5 1/4"500 RPM850 RPM15464 CFM14 CFM€1,012.11
REVCOR KH240638 Heavy Duty Propeller 24 Inch 38 Pitch | AA2PLQ 10W884 KH240638624"38°3 5/8"850 RPM1450 RPM10220 CFM9856 CFM€678.81
REVCOR KH3006-38 Heavy Duty Propeller 30 Inch 38 Pitch | AA2PLR 10W885 KH3006-38630"38°3 5/8"720 RPM1140 RPM14831 CFM14 CFM€656.26
REVCOR KH3606-38 Heavy Duty Propeller 36 Inch 38 Pitch | AA2PLT 10W886 KH3606-38636"38°5 1/4"500 RPM850 RPM18544 CFM17 CFM€987.78
REVCOR KH4806-38 Heavy Duty Propeller 48 Inch 38 Pitch | AA2PLU 10W887 KH4806-38648"38°5 3/4"500 RPM700 RPM38364 CFM36 CFM€1,426.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REVCOR KH3004-22 Heavy Duty Propeller 30 Inch 22 Pitch
€754.80 /unit