REVCOR KH240638 Heavy Duty Propeller 24 Inch 38 Pitch | AA2PLQ 10W884

REVCOR KH240638 Heavy Duty Propeller 24 Inch 38 Pitch

Item: AA2PLQ Model: KH240638Cross Ref: 10W884
In Stock

Get it by Tuesday, Jun 17

€750.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Propeller
Blade Height3 5/8"
Blade MaterialGalvanized
Blade Width6 1/4"
Cfm @ 0.250-in. Sp10556 CFM
Cfm @ 0.375-in. Sp10220 CFM
Cfm @ 0.500-in. Sp9856 CFM
For Use WithH Type Taper Lock Bushing
Max. Speed1450 RPM
Number Of Blades6
Pitch38°
Propeller Dia.24"
Required Hp @ Higher Rpm2 3/4 hp
Required Hp @ Lower Rpm1/2 hp
Rpm High1450 RPM
Rpm Low850 RPM
TypeCommercial Heavy Duty, Industrial
Blade Height (in.)3 5/8"
Blade Width (in.)6 1/4"
Cfm @ 0.000-in. Sp11165 CFM
Cfm @ 0.125-in. Sp10869 CFM
Max. Rpm1450 RPM
Pitch (deg.)38°
Propeller Dia. (in.)24"
Required Motor Hp2 3/4 hp
RotationCW

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)26.16
Ship length (cm)62.23
Ship width (cm)64.26
HS code8414596090
Country of OriginUS

Product Variants

ProductModelNumber Of BladesPropeller Dia.PitchBlade HeightRpm LowRpm HighCfm @ 0.375-in. SpCfm @ 0.500-in. SpPrice
REVCOR KH3004-22 Heavy Duty Propeller 30 Inch 22 Pitch | AA2PLL 10W879 KH3004-22430"22°2 3/16"720 RPM1140 RPM8106 CFM7345 CFM€681.91
REVCOR KH3004-30 Heavy Duty Propeller 30 Inch 30 Pitch | AA2PLM 10W880 KH3004-30430"30°2 7/8"720 RPM1140 RPM10892 CFM10 CFM€503.40
REVCOR KH3604-38 Heavy Duty Propeller 36 Inch 38 Pitch | AA2PLN 10W882 KH3604-38436"38°5 1/4"500 RPM850 RPM15464 CFM14 CFM€1,012.11
REVCOR KH3006-38 Heavy Duty Propeller 30 Inch 38 Pitch | AA2PLR 10W885 KH3006-38630"38°3 5/8"720 RPM1140 RPM14831 CFM14 CFM€656.26
REVCOR KH3606-38 Heavy Duty Propeller 36 Inch 38 Pitch | AA2PLT 10W886 KH3606-38636"38°5 1/4"500 RPM850 RPM18544 CFM17 CFM€987.78
REVCOR KH4806-38 Heavy Duty Propeller 48 Inch 38 Pitch | AA2PLU 10W887 KH4806-38648"38°5 3/4"500 RPM700 RPM38364 CFM36 CFM€1,426.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REVCOR KH240638 Heavy Duty Propeller 24 Inch 38 Pitch
€750.96 /unit