REVCOR

The company's catalogue includes axial fans, crossflow fans, centrifugal blowers and fans. Revcor propellers have a high-airflow, high-speed design ideal for heavy-duty applications. These KH Series axial impellers feature a galvanised steel body which can withstand harsh industrial environments. They come in a riveted design for medium-stress applications and can generate up to 50000 CFM airflows. The brand's condenser fan blades provide constant airflow while maintaining temperature and proper ventilation. Available in aluminium and Galvalume materials, these blades offer excellent durability and protection from oxidation.

See More

Request a Quote

REVCOR Aluminum Fan Blades

Aluminum Fan Blades (7 Products) Includes 4 and 6 blade exhaust fans turning at a maximum rpm of 1450, suitable for low static pressure applications like air conditioning & ventilation, and in cooling towers and large unit handlers. Available in galvanized aluminium and steel blade options

REVCOR Direct Drive Blower Wheels

Direct Drive Blower Wheels (116 Products) Inside hub direct drive wheels to provide high air volume with low vibration used in draft inducers, & kitchen and bath exhausts as well as for power venting, heating & ventilation. Available in both CCW and CW rotation variants

REVCOR Replacement Propellers

Replacement Propellers (7 Products) Includes Revcor 1 and 1/2 hp belt driven propellers with diameters up to 48 inches. Available in bore diameters of 1, 3/4 and 7 inches, and pitch angles up to 30 degrees

REVCOR Condenser Fan Blades

Condenser Fan Blades (117 Products) CW and CCW hub-less fans with 1/2-inch bores & 50 percent noise reduction; ideal for A/C condensers, heat pumps, heat exchangers, unit heaters and power roof ventilators at speeds up to 1725 rpm. Available in various diameters and flow ranges

Things To Consider

Cross-Reference Alternatives

Revcor MPNs cross individual references to the equivalent Dayton model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Revcor products available.

Shipping

These Revcor products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, the brand's items are delivered by courier shipment and air freight for minimum downtime.

About REVCOR

The company's catalogue includes axial fans, crossflow fans, centrifugal blowers and fans. Revcor propellers have a high-airflow, high-speed design ideal for heavy-duty applications. These KH Series axial impellers feature a galvanised steel body which can withstand harsh industrial environments. They come in a riveted design for medium-stress applications and can generate up to 50000 CFM airflows. The brand's condenser fan blades provide constant airflow while maintaining temperature and proper ventilation. Available in aluminium and Galvalume materials, these blades offer excellent durability and protection from oxidation.

Major Trade Names

Q Series Centrifugal Blowers

Q Series Centrifugal Blowers

These low-stress blowers are ideal for applications in fan coil units, blower coil units, air handling and ventilator units. The Q-Series products feature a forward-curved design that offers low static pressures and lower vibrations. They are made of galvanised steel / aluminium for durability and c ... orrosion resistance and deliver a maximum airflow of 2200 CFM.

T/TNT/XW Series Axial Impellers

T/TNT/XW Series Axial Impellers

These impellers are offered in multiple configurations to meet the need of any application. They feature a riveted design to provide uniform airflow of up to 11000 CFM as well as low noise and low vibrations during operation. They are perfect for installation in condensing & heating units, pool heat ... ers, commercial packages and split systems.

BL45/BL65 Series Crossflow Blower Packages

BL45/BL65 Series Crossflow Blower Packages

These BL Series packages are configured by diameter, length, motor, motor insulation class, motor connection, mounting and outer housing. They feature tabbed construction for simple installation and a low-profile crossflow design to provide generous airflow of up to 300 CFM.

O Series Impellers

O Series Impellers

These O Series impellers feature a one-piece design that is ideal for applications in commercial refrigeration, walk-in freezers and coolers. They are available in a range of diameters and with or without hubs to offer low-stress and low-pressures.

REVCOR Competitive Advantages

CR Series Blades

CR Series Blades

These Revcor fan blades incorporate three layers of innovation- A new blade shape, a highly configurable design and new housing. These units have curvatures to improve airflow efficiency along the working surface which reduces frictional losses as compared to standard designs. The housing and wheel work together to yield significant performance of ... up to 25 percent and deliver low stress and low noise during the operation. They deliver uniform airflow ranging between 30 to 5800 CFM and are ideal for applications like residential furnaces, air handling, fan coil and blower units, and commercial split & packaged systems.

Frequently Asked Questions

Q. What are forward curved DWDI fans?

A. These fans feature a forward inclined DWDI wheel that delivers low noise and lower speed as compared to backward curved wheels in the same working condition.

Q. What is the advantage of crossflow blowers?

A. Crossflow blower fans prevent system overheating or generate air circulation.

Q. What is the difference between one-piece and riveted propellers?

A. One-piece propellers are ideal for low-stress applications, while riveted propellers are used in medium-stress situations.