Fan Blades And Propellers
Raptor Supplies offers a wide range of Dayton and Revcor fan blades and propellers designed to facilitate the movement of air in confined spaces and extreme temperature environments. They are suitable for use with axial fans, HVAC condensers and industrial blowers, and can also be used as a replacement for worn-out or damaged fan blades and propellers. They are available in steel, aluminium or plastic body variants that can rotate in both clockwise and counter-clockwise directions. These fan blades and propellers in different blade pitch angles, rpm ratings, blade widths and bore diameters.
We also provide durable and heavy-duty propeller hubs from Dayton. These alloy steel hubs are designed to connect a fan blade to a motor drive shaft and are available in 3/8, 1/2 and 5/8 inch bore diameters.
Explore More
- KEYSHAFT
- INSTOCK
- VISION METALIZERS INC
- PAPR and Supplied Air Hoods and Helmets
- Corn Whisk and Angle Brooms
- Double End Drill Bits
- Machine Tool Pump Mounting Bracket
- Pipe Straps
- UNISTRUT P3301 Series Channels, 20 Feet
- PARKER B6 series, Service Kit, 3 Way, B Series
- HOFFMAN Side Mount Panels
- CCEALIGHTS Compact Alpha Series LED Light Bars
- EATON EHD Series Complete Molded Case Circuit Breakers, F Frame
- JOHN GUEST Union Elbows, Polypropylene White
- ANVIL 359 Series Reducing Tees, Black, Cast Iron
- AKRO-MILS 30164 Shelf Bins