ARLINGTON INDUSTRIES 411 Conduit Locknut, 6.487 x 6.487 Inch Size, 10Pk, Steel

Item: BK3BWM Model: 411
Limited Availability
€44.10 /unit
This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocknut
ColorSilver
Height6.487"
MaterialSteel
Trade Size5"
Width6.487"

Shipping Info:

Ship weight (kg) 0.414
Ship height (cm)16.48
Ship width (cm)16.48

Product Variants

ProductModelTrade SizeHeightMaterialColorPrice
ARLINGTON 403 Conduit Locknut, 1.73 x 1.73 Inch Size, 100Pk, Steel | BK3BVU 4031"1.73"SteelSilver€0.50
ARLINGTON 402 Conduit Locknut, 1.383 x 1.383 Inch Size, 100Pk, Steel | BK3BVV 4023/4"1.383"SteelSilver€0.32
ARLINGTON 406 Conduit Locknut, 2.89 x 2.89 Inch Size, 25Pk, Steel | BK3BVW 4062"2.89"SteelSilver€1.57
ARLINGTON 401 Conduit Locknut, 1.125 x 1.125 Inch Size, 200Pk, Steel | BK3BVX 4011/2"1 1/8"SteelSilver€0.24
ARLINGTON 405 Conduit Locknut, 2.376 x 2.376 Inch Size, 50Pk, Steel | BK3BVY 4051 1/2"2.376"SteelSilver€1.15
ARLINGTON 404 Conduit Locknut, 2.08 x 2.08 Inch Size, 50Pk, Steel | BK3BWB 4041 1/4"2 2/25"SteelSilver€0.82
ARLINGTON 408 Conduit Locknut, 4.165 x 4.165 Inch Size, 25Pk, Steel | BK3BWC 4083"4.165"SteelSilver€4.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES 411 Conduit Locknut, 6.487 x 6.487 Inch Size, 10Pk, Steel
€44.10 /unit