REELCRAFT H28000 1 Hose Reel Hand Crank 1/2 Inch Id x 300 Feet | AE4HRR 5KPC6

REELCRAFT H28000 1 Hose Reel Hand Crank 1/2 Inch Id x 300 Feet

Item: AE4HRR Model: H28000 1Cross Ref: 5KPC6
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
BearingsPermanently Lubricated
ColorRed
ConstructionAll Bolted Unitized
Drive TypeHand Crank
FinishPowder Coat
Height18 1/2"
Hose Inside Dia.1/2"
Hose Length300 ft.
Length19"
Max. Operating Pressure1000 psi
Max. Temp. Range150°F
MountingBench, Floor, Truck, Wall
Not IncludedHose
Seal TypeViton
Swivel MaterialNickel Plated Steel
TypeMedium Duty, Air/Water
Width20"
Fasteners IncludedNo
For Dual HoseNo
Handle Length3 3/4"
IncludesInstructions
Latch TypeLocking
Maximum Operating Pressure1000 psi
Mount Base Height20"
Mount Base Width18 1/2"
Mount Hole Diameter7/16"
Mounting Hole Center To Center Height16"
Mounting Hole Center To Center Width15"
Overall Dimensions20" L x 20" W x 19" H
Overall Height19"
Overall Length20"
Overall Width20"
Reel ColorRed
Reel Diameter8"
Reel FinishPowder Coated
Reel MaterialSteel
Reel Width15 5/8"
Seal MaterialFKM
Swivel Inlet TypeNPT
Swivel Outlet GenderMale
Swivel Outlet TypeNPT
Weight37 lbs.

Shipping Info:

Ship weight (kg) 17.58
Ship height (cm)58.42
Ship length (cm)52.07
Ship width (cm)52.07
HS code7326908588
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureHose LengthHose Inside Dia.Hose Outside Dia.Max. Temp.PressureFinishTypePrice
REELCRAFT H16000 1 Hose Reel Air/water | AD8VYF 4NA95 H16000 1500 psi300 ft.3/8"---Powder CoatMedium Duty, Air/Water-
RFQ
REELCRAFT HS18000 M1 Hose Reel Air/water | AD8WFJ 4NB30 HS18000 M13000 psi200 ft.1/2"---PlainStainless Steel, Air/Water€1,483.89
REELCRAFT H18000 Hand Crank Hose Reel, Inner Diameter 1/2 Inch, 1000 Psi, Hose Length 200 Feet | AM2JJU H18000-200 ft.1/2"3/4"150°F1000 psi---
RFQ
REELCRAFT H29000 Hand Crank Hose Reel, Inner Diameter 3/4 Inch, 1000 Psi, Hose Length 150 Feet | AY9WYZ H29000-150 ft.3/4"1.075"150°F1000 psi---
RFQ
REELCRAFT H16000 Hand Crank Hose Reel, Inner Diameter 3/8 Inch, 500 Psi, Hose Length 300 Feet | AY9WZM H16000-300 ft.3/8"3/5"150°F500 psi---
RFQ
REELCRAFT H26000 Hand Crank Hose Reel, Inner Diameter 3/8 Inch, 500 Psi, Hose Length 450 Feet | AY9XAR H26000-450 ft.3/8"3/5"150°F500 psi---
RFQ
REELCRAFT H28005 Hand Crank Hose Reel, Inner Diameter 1/2 Inch, 1000 Psi, Hose Length 300 Feet | AY9XDB H28005-300 ft.1/2"3/4"150°F1000 psi---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT H28000 1 Hose Reel Hand Crank 1/2 Inch Id x 300 Feet