REELCRAFT H26000 Hand Crank Hose Reel, Inner Diameter 3/8 Inch, 500 Psi, Hose Length 450 Feet | AY9XAR

REELCRAFT H26000 Hand Crank Hose Reel, Inner Diameter 3/8 Inch, 500 Psi, Hose Length 450 Feet

Item: AY9XAR Model: H26000
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Crank Hose Reel
ApplicationAir/Water
HoseNo
Hose Inside Dia.3/8"
Hose Length450 ft.
Hose Outside Dia.3/5"
Max. Temp.150°F
Pressure500 psi
Reel ColorRed
Weight34 lbs.

Shipping Info:

Ship weight (kg) 15.3

Product Variants

ProductModelMax. Operating PressureHose LengthHose Inside Dia.Hose Outside Dia.Max. Temp.PressureFinishTypePrice
REELCRAFT H16000 1 Hose Reel Air/water | AD8VYF 4NA95 H16000 1500 psi300 ft.3/8"---Powder CoatMedium Duty, Air/Water-
RFQ
REELCRAFT HS18000 M1 Hose Reel Air/water | AD8WFJ 4NB30 HS18000 M13000 psi200 ft.1/2"---PlainStainless Steel, Air/Water€1,483.89
REELCRAFT H28000 1 Hose Reel Hand Crank 1/2 Inch Id x 300 Feet | AE4HRR 5KPC6 H28000 11000 psi300 ft.1/2"---Powder CoatMedium Duty, Air/Water-
RFQ
REELCRAFT H18000 Hand Crank Hose Reel, Inner Diameter 1/2 Inch, 1000 Psi, Hose Length 200 Feet | AM2JJU H18000-200 ft.1/2"3/4"150°F1000 psi---
RFQ
REELCRAFT H29000 Hand Crank Hose Reel, Inner Diameter 3/4 Inch, 1000 Psi, Hose Length 150 Feet | AY9WYZ H29000-150 ft.3/4"1.075"150°F1000 psi---
RFQ
REELCRAFT H16000 Hand Crank Hose Reel, Inner Diameter 3/8 Inch, 500 Psi, Hose Length 300 Feet | AY9WZM H16000-300 ft.3/8"3/5"150°F500 psi---
RFQ
REELCRAFT H28005 Hand Crank Hose Reel, Inner Diameter 1/2 Inch, 1000 Psi, Hose Length 300 Feet | AY9XDB H28005-300 ft.1/2"3/4"150°F1000 psi---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT H26000 Hand Crank Hose Reel, Inner Diameter 3/8 Inch, 500 Psi, Hose Length 450 Feet