Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 72-400 Cut Resistant Gloves Cobalt Blue Size 8 | AG2ACD 30ZC51

ANSELL 72-400 Cut Resistant Gloves Cobalt Blue Size 8

Item: AG2ACD Model: 72-400Cross Ref: 30ZC51
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Gloves
Abrasion ResistantNo
Ansi Cut Grams2346
Ansi/isea Abrasion Level0
Ansi/isea Cut Level4
Ansi/isea Puncture Level0
Coating CoverageUncoated
Coating FinishUncoated
Coating MaterialUncoated
ColorBlue
CuffKnit
CutClute
Cut ResistantYes
Finger StyleFull Finger
Gauge10 ga.
HandAmbidextrous
Length8 1/2"
Liner MaterialFiberglass, Nylon, Steel
Puncture ResistantNo
Size8
Suggested Use EnvironmentDry
Thumb StyleAmbidextrous
WeightMedium
Coating TextureSmooth
Coating TypeUncoated
Cuff StyleKnit
Fda CompliantYes
Glove ConstructionSeamless Knit
Glove FeaturesSilicone Free
Glove Hand StyleAmbidextrous
Glove Length8 1/2"
Glove Liner MaterialHPPE
Glove StyleKnit
Hand Protection StyleGlove
Includes Reinforced Thumb CrotchNo
Knit MaterialHPPE
Knit Material ColorBlue
Silicone-freeYes
StandardsANSI/ISEA

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)7.37
Ship length (cm)27.94
Ship width (cm)15.24
HS code6116999530

Product Variants

ProductModelSizeAnsi/isea Cut LevelCoating CoverageAnsi/isea Abrasion LevelColorThumb StyleAbrasion ResistantPuncture ResistantPrice
ANSELL 72-400 Cut Resistant Gloves Cobalt Blue Size 7 | AG2ACC 30ZC50 72-40074Uncoated-BlueAmbidextrousNoNo€11.79
ANSELL 72-400 Cut Resistant Gloves Cobalt Blue Size 9 | AG2ACE 30ZC52 72-40094Uncoated-BlueAmbidextrousNoNo€11.79
ANSELL 72-400 Cut Resistant Gloves Cobalt Blue Size 10 | AG2ACF 30ZC53 72-400104Uncoated-BlueAmbidextrousNoNo€11.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 72-400 Cut Resistant Gloves Cobalt Blue Size 8
€12.50 /unit