REELCRAFT H16000 M Hand Crank Hose Reel, Inner Diameter 3/8 Inch, 3000 Psi, Hose Length 300 Feet | BT7FXX

REELCRAFT H16000 M Hand Crank Hose Reel, Inner Diameter 3/8 Inch, 3000 Psi, Hose Length 300 Feet

Item: BT7FXX Model: H16000 M
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Crank Hose Reel
ApplicationOil
HoseNo
Hose Inside Dia.3/8"
Hose Length300 ft.
Hose Outside Dia.0.71"
Max. Temp.210°F
Pressure3000 psi
Reel ColorRed
Weight32 lbs.

Shipping Info:

Ship weight (kg) 14.4
Ship height (cm)50.8
Ship length (cm)48.26
Ship width (cm)46.36
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureHose LengthHose Inside Dia.Hose Outside Dia.Max. Temp.PressureFinishTypePrice
REELCRAFT H16000 1 Hose Reel Air/water | AD8VYF 4NA95 H16000 1500 psi300 ft.3/8"---Powder CoatMedium Duty, Air/Water-
RFQ
REELCRAFT HS18000 M1 Hose Reel Air/water | AD8WFJ 4NB30 HS18000 M13000 psi200 ft.1/2"---PlainStainless Steel, Air/Water€1,483.89
REELCRAFT H28000 1 Hose Reel Hand Crank 1/2 Inch Id x 300 Feet | AE4HRR 5KPC6 H28000 11000 psi300 ft.1/2"---Powder CoatMedium Duty, Air/Water-
RFQ
REELCRAFT H18000 Hand Crank Hose Reel, Inner Diameter 1/2 Inch, 1000 Psi, Hose Length 200 Feet | AM2JJU H18000-200 ft.1/2"3/4"150°F1000 psi---
RFQ
REELCRAFT H29000 Hand Crank Hose Reel, Inner Diameter 3/4 Inch, 1000 Psi, Hose Length 150 Feet | AY9WYZ H29000-150 ft.3/4"1.075"150°F1000 psi---
RFQ
REELCRAFT H16000 Hand Crank Hose Reel, Inner Diameter 3/8 Inch, 500 Psi, Hose Length 300 Feet | AY9WZM H16000-300 ft.3/8"3/5"150°F500 psi---
RFQ
REELCRAFT H26000 Hand Crank Hose Reel, Inner Diameter 3/8 Inch, 500 Psi, Hose Length 450 Feet | AY9XAR H26000-450 ft.3/8"3/5"150°F500 psi---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT H16000 M Hand Crank Hose Reel, Inner Diameter 3/8 Inch, 3000 Psi, Hose Length 300 Feet