REELCRAFT B5435 OMP Hose Reel, Inner Diameter 1/4 Inch, 2750 Psi, Hose Length 35 Feet | BT7KME

REELCRAFT B5435 OMP Hose Reel, Inner Diameter 1/4 Inch, 2750 Psi, Hose Length 35 Feet

Item: BT7KME Model: B5435 OMP
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
HoseYes
Hose Inside Dia.1/4"
Hose Length35 ft.
Hose Outside Dia.0.53"
Max. Pressure2750 psi
Max. Temp.210°F
MountingCeiling, Floor, Wall
Pressure2750 psi
Swivel MaterialSteel
Weight31 lbs.

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)36.83
Ship length (cm)34.29
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelSwivel MaterialMax. Temp.Hose Inside Dia.Hose Outside Dia.HosePressureOverall HeightOverall LengthPrice
REELCRAFT A5825 OLPSMR 1 Hose Reel Industrial 1/2 Inch 25 Feet Length | AA4MBL 12U321 A5825 OLPSMR 1Steel150°F1/2"---17 22/25"16 1/2"-
RFQ
REELCRAFT A5835 OMP1 Hose Reel Industrial 2000 Psi 210f | AD7ZDD 4HK91 A5835 OMP1-210°F1/2"---17 1/2"16 1/2"€638.43
REELCRAFT 5400 OLP1 Hose Reel Industrial 1/4 Inch 500 Psi | AD8PRN 4LMH6 5400 OLP1-150°F1/4"---13 1/2"6"€314.45
REELCRAFT 5625 OHP1 Hose Reel Industrial 4000 Psi 210f | AD8VXT 4NA83 5625 OHP1-210°F3/8"---14 1/2"13 1/2"-
RFQ
REELCRAFT 5450 ELP1 Hose Reel 1/4 Inch 50 Feet Length 300 Psi 150f | AD8WEP 4NB11 5450 ELP1-150°F1/4"---14 1/2"13 1/2"€485.10
REELCRAFT A5835 OLBSW23 1 Hose Reel 1/2 Inch 35 Feet Length 150 Psi 86f | AD8WFE 4NB26 A5835 OLBSW23 1-86°F1/2"---14 1/2"13 3/4"€724.19
REELCRAFT 5635 OLPSW5 1 Hose Reel 3/8 Inch 35 Feet Length 250 Psi 210f | AD8WFF 4NB27 5635 OLPSW5 1-210°F3/8"---14 1/2"13 3/4"€522.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT B5435 OMP Hose Reel, Inner Diameter 1/4 Inch, 2750 Psi, Hose Length 35 Feet