REELCRAFT 5450 ELP1 Hose Reel 1/4 Inch 50 Feet Length 300 Psi 150f | AD8WEP 4NB11

REELCRAFT 5450 ELP1 Hose Reel 1/4 Inch 50 Feet Length 300 Psi 150f

Item: AD8WEP Model: 5450 ELP1Cross Ref: 4NB11
In Stock

Get it by Wednesday, Jun 11

€535.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
Bearing TypePermanent Lubricated
Drive TypeSpring Return
FinishPowder Coated
Hose Inside Dia.1/4"
Hose Length50 ft.
Hose MaterialPVC
Housing MaterialSteel
Latch TypeCam Latch With Roller Guide
Max. Pressure300 psi
Max. Temp.150°F
MountingCeiling, Floor, Wall
Overall Height14 1/2"
Overall Length13 1/2"
Overall Width6"
Seal MaterialBuna N
Speed Limited RetractionNo
Fasteners IncludedNo
Fitting GenderMale x Male
Fitting TypeNPT x NPT
For Dual HoseNo
Hose ColorRed
Hose Cover MaterialPVC
Hose Fitting A GenderMale
Hose Fitting A MaterialBrass
Hose Fitting A Size1/4"
Hose Fitting A TypeNPT
Hose Fitting B GenderMale
Hose Fitting B MaterialBrass
Hose Fitting B Size1/4"
Hose Fitting B TypeNPT
Hose Outside Dia.1/2"
Hose Tube MaterialPVC
IncludesHose, Bumper
Includes Hose StopYes
Maximum Operating Pressure300 psi
Mount Base Height11 19/32"
Mount Base Width4"
Mount Hole Diameter5/16"
Mounting Hole Center To Center Height9 3/4"
Mounting Hole Center To Center Width2 1/2"
Overall Dimensions16 1/4" L x 7" W x 15" H
Pedestal TypeSingle Pedestal
Reel ColorRed
Reel Diameter7"
Reel FinishPowder Coated
Reel MaterialCarbon Steel
Reel Width7"
Spiral Hose GuardNo
Swivel Inlet TypeNPT
Swivel MaterialBrass
Swivel Outlet GenderMale
Swivel Outlet TypeNPT
Weight34 lbs.

Shipping Info:

Ship weight (kg) 16.4475
Ship height (cm)49.53
Ship length (cm)46.48
Ship width (cm)33.53
HS code8479899899
Country of OriginUS

Product Variants

ProductModelSwivel MaterialMax. Temp.Hose Inside Dia.Hose Outside Dia.HosePressureOverall HeightOverall LengthPrice
REELCRAFT A5825 OLPSMR 1 Hose Reel Industrial 1/2 Inch 25 Feet Length | AA4MBL 12U321 A5825 OLPSMR 1Steel150°F1/2"---17 22/25"16 1/2"-
RFQ
REELCRAFT A5835 OMP1 Hose Reel Industrial 2000 Psi 210f | AD7ZDD 4HK91 A5835 OMP1-210°F1/2"---17 1/2"16 1/2"€638.43
REELCRAFT 5400 OLP1 Hose Reel Industrial 1/4 Inch 500 Psi | AD8PRN 4LMH6 5400 OLP1-150°F1/4"---13 1/2"6"€314.45
REELCRAFT 5625 OHP1 Hose Reel Industrial 4000 Psi 210f | AD8VXT 4NA83 5625 OHP1-210°F3/8"---14 1/2"13 1/2"-
RFQ
REELCRAFT A5835 OLBSW23 1 Hose Reel 1/2 Inch 35 Feet Length 150 Psi 86f | AD8WFE 4NB26 A5835 OLBSW23 1-86°F1/2"---14 1/2"13 3/4"€724.19
REELCRAFT 5635 OLPSW5 1 Hose Reel 3/8 Inch 35 Feet Length 250 Psi 210f | AD8WFF 4NB27 5635 OLPSW5 1-210°F3/8"---14 1/2"13 3/4"€522.35
REELCRAFT 5625 OMP1 Hose Reel Industrial 2 250 Psi 210f | AE2QVG 4Z314 5625 OMP1-210°F3/8"---14 1/2"13 1/2"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT 5450 ELP1 Hose Reel 1/4 Inch 50 Feet Length 300 Psi 150f
€535.34 /unit