Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 334B-20XL Heated Vest, Womens, XL, Black, 8 hr, 44 Inch Max Chest Size, 5 Outside Pockets, Zipper | CP3PHG

MILWAUKEE 334B-20XL Heated Vest, Women, XL, Black, 8 hr, 44 Inch Max Chest Size, 5 Outside Pockets, Zipper

Item: CP3PHG Model: 334B-20XLCross Ref: 384WA5
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemHeated Vest
Battery Charger IncludedNo
Battery IncludedNo
Battery Voltage12V DC
ColorBlack
FeaturesAdjustable Waist, One-Touch LED Controller With (3) Heat Settings Per Zone (High, Medium, Low), Re-Engineered Axis Ripstop Polyester Fabric And High-Wear Zone Reinforcement Protects From Abrasion And Prevents Tears From Spreading, Washer And Dryer Safe, Wind And Water Resistant With Dwr Coating
Front ClosureZipper
Garment TypeVest
GenderWomen
Heat Setting3
Heated AreasBack, Left Chest, Right Chest
Heating Time8 hrs.
Includes(1) M12 Battery Holder
Includes LiningYes
Insulated For Cold ConditionsYes
Insulation MaterialPolyester
Length26 1/2"
Lining MaterialPolyester
MaterialPolyester
Maximum Chest Size44"
Mfr. Series334
Minimum Chest Size42"
Number Of Outside Pockets5
SizeXL
Vest StyleVest
Water ResistanceYes
Wind-resistantYes
Includes ChargerNo
Water-resistantYes

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeMaximum Chest SizeMinimum Chest SizeNumber Of Outside PocketsBattery IncludedBattery VoltageHeating TimeInsulated For Cold ConditionsPrice
MILWAUKEE 303B-21L, 48-11-2420? Heated Vest, Men 303B-21L, 48-11-2420L44"42"2Yes12V0 hr. to 6 hrs.Yes€405.96
MILWAUKEE 334B-202X Heated Vest, Women 334B-202X2XL48"45"5No12V DC8 hrs.Yes-
RFQ
MILWAUKEE 334B-20L Heated Vest, Women 334B-20LL41"38 1/2"5No12V DC8 hrs.Yes€306.92
MILWAUKEE 334B-20S Heated Vest, Women 334B-20SS35 1/2"34 1/2"5No12V DC8 hrs.Yes-
RFQ
MILWAUKEE 303B-21XL, 48-11-2420​ Heated Vest, Men 303B-21XL, 48-11-2420​XL46"44"2Yes12V0 hr. to 6 hrs.Yes€395.72
MILWAUKEE 333B-21L, 48-11-2420​ Heated Vest, Women 333B-21L, 48-11-2420​L39"37"2Yes12V0 hr. to 6 hrs.Yes€404.43
MILWAUKEE 334B-20M Heated Vest, Women 334B-20MM37 1/2"36 1/2"5No12V DC8 hrs.Yes€306.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 334B-20XL Heated Vest, Women, XL, Black, 8 hr, 44 Inch Max Chest Size, 5 Outside Pockets, Zipper