Flat Shipping

Flat Shipping at €24.99 + VAT

REELCRAFT 4625 OLP Hose Reel, Inner Diameter 3/8 Inch, 300 Psi, Hose Length 25 Feet | AY9WUU

REELCRAFT 4625 OLP Hose Reel, Inner Diameter 3/8 Inch, 300 Psi, Hose Length 25 Feet

Item: AY9WUU Model: 4625 OLPCross Ref: 263D51
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€317.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
HoseYes
Hose Inside Dia.3/8"
Hose Length25 ft.
Hose Outside Dia.3/5"
Max. Pressure300 psi
Max. Temp.150°F
MountingCeiling, Floor, Wall
Pressure300 psi
Speed Limited RetractionNo
Swivel MaterialBrass
Weight20 lbs.
Drive TypeSpring Return
Fasteners IncludedNo
Fitting GenderMale x Male
Fitting TypeNPT x NPT
For Dual HoseNo
Hose ColorRed
Hose Cover MaterialPVC
Hose Fitting A GenderMale
Hose Fitting A MaterialBrass
Hose Fitting A Size1/4"
Hose Fitting A TypeNPT
Hose Fitting B GenderMale
Hose Fitting B MaterialBrass
Hose Fitting B Size1/4"
Hose Fitting B TypeNPT
Hose Tube MaterialPVC
IncludesHose, Bumper
Includes Hose StopYes
Latch TypeSpring Loaded
Maximum Operating Pressure300 psi
Mount Base Height9 21/32"
Mount Base Width4"
Mount Hole Diameter5/16"
Mounting Hole Center To Center Height8"
Mounting Hole Center To Center Width2 1/2"
Overall Dimensions12 5/8" L x 5 5/8" W x 12 7/8" H
Overall Height12 7/8"
Overall Length12 5/8"
Overall Width5 5/8"
Pedestal TypeSingle Pedestal
Reel ColorRed
Reel Diameter7"
Reel FinishPowder Coated
Reel MaterialCarbon Steel
Reel Width5 5/8"
Spiral Hose GuardNo
Swivel Inlet TypeNPT
Swivel Outlet GenderMale
Swivel Outlet TypeNPT

Shipping Info:

Ship weight (kg) 9
Ship height (cm)34.29
Ship length (cm)33.02
Ship width (cm)13.65

Product Details:

,Series 4000 reels are durable and compact for a wide range of applications with critical space requirements., , ,Hose is plumbed into the base to eliminate the risk of undue stress on the swivel, ,The bent tube swivel design offers a smooth hose transition onto the spool, ,Swivel is nested inside the spool for protection from impact and the environment, ,The reliable speed latch allows for positive locking of the spool in two positions per rotation, ,All steel components are powder coated for maximum corrosion resistance, ,Robotically welded steel base offers maximum strength and consistent quality, ,Made in the USA, , ,*Reel is shipped in the top wind position. The reel image is shown in the side wind position.,

Product Variants

ProductModelSwivel MaterialMax. Temp.Hose Outside Dia.HosePressureHose Inside Dia.MountingSpeed Limited RetractionPrice
REELCRAFT 4435 OLP Hose Reel, Inner Diameter 1/4 Inch, 300 Psi, Hose Length 35 Feet | AL9LQX 4435 OLPBrass150°F0.475"Yes300 psi1/4"Ceiling, Floor, WallNo€272.00
REELCRAFT 4420 OLP Hose Reel, Inner Diameter 1/4 Inch, 300 Psi, Hose Length 20 Feet | AM2JJC 4420 OLPBrass150°F0.475"Yes300 psi1/4"Ceiling, Floor, WallNo€248.61
REELCRAFT 4617 OLP Hose Reel, Inner Diameter 3/8 Inch, 300 Psi, Hose Length 17 Feet | AY9XBE 4617 OLPBrass, Copper150°F3/5"Yes300 psi3/8"Ceiling, Floor, Wall--
RFQ
REELCRAFT 4600 OLP Hose Reel, Inner Diameter 3/8 Inch, 500 Psi, Hose Length 25 Feet | AY9XCY 4600 OLPBrass210°F3/5"No500 psi3/8"Ceiling, Floor, WallNo€220.03
REELCRAFT 4425 OLP Hose Reel, Inner Diameter 1/4 Inch, 300 Psi, Hose Length 25 Feet | BT4ZMX 4425 OLPBrass150°F0.475"Yes300 psi1/4"Ceiling, Floor, WallNo€262.47
REELCRAFT 4400 OLP Hose Reel, Inner Diameter 1/4 Inch, 500 Psi, Hose Length 35 Feet | BT6KMQ 4400 OLP-210°F0.475"No500 psi1/4"Ceiling, Floor, Wall-€240.82
REELCRAFT 4425 OLPSMR Hose Reel, Inner Diameter 1/4 Inch, 300 Psi, Hose Length 25 Feet | BT6RPP 4425 OLPSMRSteel150°F0.475"Yes300 psi1/4"Ceiling, Floor, Wall--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT 4625 OLP Hose Reel, Inner Diameter 3/8 Inch, 300 Psi, Hose Length 25 Feet
€317.05 /unit