EATON QCGFT1020T | BH6NGK

EATON QCGFT1020T Ground Fault Circuit Breaker, 5 Ma Trip Sensitivity, 20A, 10 Kaic, 1-Pole, 120/240V

Item: BH6NGK Model: QCGFT1020T
In Stock

Get it by Wednesday, Jun 11

€1,249.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating20A
Circuit Breaker TypeQCGF
Features5 Ma Trip Sensitivity, Ring Lug
Height1 1/5"
Interrupt Rating10 kAIC
Length5.1"
Mounting TypeBolt-on
NotesHacr Rated
Number Of Poles1
Trip TypeNon Interchangeable
TypeGround Fault Circuit Breaker
Voltage120/240V
Warranty1 yr.
Width3.3"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)3.05
Ship length (cm)12.95
Ship width (cm)8.38
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeVoltagePrice
EATON QCGF1015 Circuit Breaker Feed-thru 15 Amp 120vac 1p 10kaic@120v | AG8UAH QCGF10151QCGF120V AC-
RFQ
EATON QCGF2015 Circuit Breaker Feed-thru 15 Amp 240vac 2p 10kaic@120v | AG8UAJ QCGF20152QCGF120/240V-
RFQ
EATON QCGF2030 Circuit Breaker Feed-thru 30 Amp 240vac 2p 10kaic@120v | AG8UAL QCGF20302QCGF120/240V-
RFQ
EATON QCGF2050 Circuit Breaker Feed-thru 50 Amp 240vac 2p 10kaic@120v | AG8UAN QCGF20502QCGF120/240V-
RFQ
EATON QCGFEP1015 Circuit Breaker Feed-thru 15 Amp 120vac 1p 10kaic@120v | AG8UAP QCGFEP10151QCGF120V AC€261.28
EATON QCGFEP1020 Circuit Breaker Feed-thru 20 Amp 120vac 1p 10kaic@120v | AG8UAQ QCGFEP10201QCGF120V AC€261.28
EATON QCGFEP1030 Circuit Breaker Feed-thru 30 Amp 120vac 1p 10kaic@120v | AG8UAR QCGFEP10301QCGF120V AC€273.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON QCGFT1020T Ground Fault Circuit Breaker, 5 Ma Trip Sensitivity, 20A, 10 Kaic, 1-Pole, 120/240V
€1,249.61 /unit