REELCRAFT 4617 OLP Hose Reel, Inner Diameter 3/8 Inch, 300 Psi, Hose Length 17 Feet | AY9XBE

REELCRAFT 4617 OLP Hose Reel, Inner Diameter 3/8 Inch, 300 Psi, Hose Length 17 Feet

Item: AY9XBE Model: 4617 OLP
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
HoseYes
Hose Inside Dia.3/8"
Hose Length17 ft.
Hose Outside Dia.3/5"
Max. Pressure300 psi
Max. Temp.150°F
MountingCeiling, Floor, Wall
Pressure300 psi
Swivel MaterialBrass, Copper
Weight19 lbs.

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)32.07
Ship length (cm)32.7
Ship width (cm)14.29
Country of OriginUS

Product Variants

ProductModelSwivel MaterialMax. Temp.Hose Outside Dia.HosePressureHose Inside Dia.MountingSpeed Limited RetractionPrice
REELCRAFT 4435 OLP Hose Reel, Inner Diameter 1/4 Inch, 300 Psi, Hose Length 35 Feet | AL9LQX 4435 OLPBrass150°F0.475"Yes300 psi1/4"Ceiling, Floor, WallNo€272.00
REELCRAFT 4420 OLP Hose Reel, Inner Diameter 1/4 Inch, 300 Psi, Hose Length 20 Feet | AM2JJC 4420 OLPBrass150°F0.475"Yes300 psi1/4"Ceiling, Floor, WallNo€248.61
REELCRAFT 4625 OLP Hose Reel, Inner Diameter 3/8 Inch, 300 Psi, Hose Length 25 Feet | AY9WUU 4625 OLPBrass150°F3/5"Yes300 psi3/8"Ceiling, Floor, WallNo€278.93
REELCRAFT 4600 OLP Hose Reel, Inner Diameter 3/8 Inch, 500 Psi, Hose Length 25 Feet | AY9XCY 4600 OLPBrass210°F3/5"No500 psi3/8"Ceiling, Floor, WallNo€220.03
REELCRAFT 4425 OLP Hose Reel, Inner Diameter 1/4 Inch, 300 Psi, Hose Length 25 Feet | BT4ZMX 4425 OLPBrass150°F0.475"Yes300 psi1/4"Ceiling, Floor, WallNo€262.47
REELCRAFT 4400 OLP Hose Reel, Inner Diameter 1/4 Inch, 500 Psi, Hose Length 35 Feet | BT6KMQ 4400 OLP-210°F0.475"No500 psi1/4"Ceiling, Floor, Wall-€240.82
REELCRAFT 4425 OLPSMR Hose Reel, Inner Diameter 1/4 Inch, 300 Psi, Hose Length 25 Feet | BT6RPP 4425 OLPSMRSteel150°F0.475"Yes300 psi1/4"Ceiling, Floor, Wall--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT 4617 OLP Hose Reel, Inner Diameter 3/8 Inch, 300 Psi, Hose Length 17 Feet