Flat Shipping

Flat Shipping at €24.99 + VAT

POWERS FASTENERS 7404SD1-PWR Wedge Anchor Zince Plated 1/4 x 3-1/4 Inch - Pack Of 100 | AD6PCE 46U119

POWERS FASTENERS 7404SD1-PWR Wedge Anchor, 1/4 In - 20 Thread Size, 3 1/4 In Anchor Lg., 2 1/4 In Thread Lg., Zn Plated, 1 7/8 In Max. Work Thk., 100 Pk

Item: AD6PCE Model: 7404SD1-PWRCross Ref: 46U119
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64.85 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWedge Anchor
Anchor Dia.1/4"
Anchor Length3 1/4"
FinishZinc Plated
IncludesNut And Washer
MaterialSteel
Max. Work Thickness1 7/8"
Min. Embedment1 1/8"
System Of MeasurementImperial
Thread Length2 1/4"
Thread Size1/4"-20
Ultimate Shear1255 lbs.
Ultimate Tension1435 lbs.
Ultimate Tension In 3000 Psi Concrete1435 lbs.
Ultimate Tension In 4000 Psi Concrete1660 lbs.
Wedge Anchor TypeExpansion

Shipping Info:

Ship weight (kg) 2.0925
Ship height (cm)5.59
Ship length (cm)15.75
Ship width (cm)11.94
HS code7318152000
Country of OriginCN

Product Variants

ProductModelThread SizeAnchor LengthAnchor Dia.MaterialFinishThread LengthSeismic ApprovedMin. EmbedmentPkg. Qty.Price
RED HEAD WS-1270G Wedge Anchor Carb. Steel 1/2x7 - Pack Of 25 | AA7FUZ 15X104 WS-1270G1/2"-137"1/2"SteelGalvanized5 1/2"-2 1/4"25€232.57
POWERS FASTENERS 7400SD1-PWR Wedge Anchor Zince Plated 1/4 x 1-3/4 Inch - Pack Of 100 | AD6PCC 46U117 7400SD1-PWR1/4"-201 3/4"1/4"SteelZinc Plated3/4"-1 1/8"100€54.00
POWERS FASTENERS 7402SD1-PWR Wedge Anchor Zince Plated 1/4 x 2-1/4 Inch - Pack Of 100 | AD6PCD 46U118 7402SD1-PWR1/4"-202 1/4"1/4"SteelZinc Plated1 1/4"-1 1/8"100€60.38
POWERS FASTENERS 7410SD1-PWR Wedge Anchor Zince Plated 3/8 x 2-1/4 Inch - Pack Of 50 | AD6PCF 46U120 7410SD1-PWR3/8"-162 1/4"3/8"SteelZinc Plated7/8"-1 5/8"50€52.73
POWERS FASTENERS 7412SD1-PWR Wedge Anchor Zince Plated 3/8 x 2-3/4 Inch - Pack Of 50 | AD6PCG 46U121 7412SD1-PWR3/8"-162 3/4"3/8"SteelZinc Plated1 3/8"-1 5/8"50€48.60
POWERS FASTENERS 7413SD1-PWR Wedge Anchor Zince Plated 3/8 x 3 Inch - Pack Of 50 | AD6PCH 46U122 7413SD1-PWR3/8"-163"3/8"SteelZinc Plated1 5/8"-1 5/8"50€56.69
POWERS FASTENERS 7414SD1-PWR Wedge Anchor Zince Plated 3/8 x 3-1/2 Inch - Pack Of 50 | AD6PCJ 46U123 7414SD1-PWR3/8"-163 1/2"3/8"SteelZinc Plated2 1/8"-1 5/8"50€68.33

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWERS FASTENERS 7404SD1-PWR Wedge Anchor, 1/4 In - 20 Thread Size, 3 1/4 In Anchor Lg., 2 1/4 In Thread Lg., Zn Plated, 1 7/8 In Max. Work Thk., 100 Pk
€64.85 /pack