Flat Shipping

Flat Shipping at €24.99 + VAT

POWERS FASTENERS 7414SD1-PWR Wedge Anchor Zince Plated 3/8 x 3-1/2 Inch - Pack Of 50 | AD6PCJ 46U123

POWERS FASTENERS 7414SD1-PWR Wedge Anchor, 3/8 In - 16 Thread Size, 3 1/2 In Anchor Lg., 2 1/8 In Thread Lg., Zn Plated, 50 Pk

Item: AD6PCJ Model: 7414SD1-PWRCross Ref: 46U123
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€105.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWedge Anchor
Anchor Dia.3/8"
Anchor Length3 1/2"
FinishZinc Plated
IncludesNut And Washer
MaterialSteel
Max. Work Thickness1 1/2"
Min. Embedment1 5/8"
System Of MeasurementImperial
Thread Length2 1/8"
Thread Size3/8"-16
Ultimate Shear2540 lbs.
Ultimate Tension2685 lbs.
Ultimate Tension In 3000 Psi Concrete2685 lbs.
Ultimate Tension In 4000 Psi Concrete3100 lbs.
Wedge Anchor TypeExpansion
Anchor Diameter3/8"
Compatible MaterialConcrete
Display Qty50
Drill Bit Size3/8"
Icc Approved For Cracked ConcreteYes
Icc Approved For Un-cracked ConcreteYes
Industry Standards2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, FM Approved, ICC-ES AC01, UL Listed
Material Grade/classMedium Carbon
Material Quality StandardsASTM E-488
Maximum Installation Torque20 lbs.-ft.
Maximum Material Thickness1 1/2"
Minimum Installation Depth1 5/8"
Minimum Installation Torque20 lbs.-ft.
Minimum Material Thickness3 3/4"
Nut Width0.5625"
Overall Length3 1/2"
Seismic ApprovedYes
Thread TypeCoarse
Washer Outside Diameter0.8125"

Shipping Info:

Ship weight (kg) 2.5425
Ship height (cm)6.1
Ship length (cm)15.49
Ship width (cm)10.92
HS code7318152000
Country of OriginCN

Product Variants

ProductModelThread SizeAnchor LengthAnchor Dia.MaterialFinishThread LengthSeismic ApprovedMin. EmbedmentPkg. Qty.Price
RED HEAD WS-1270G Wedge Anchor Carb. Steel 1/2x7 - Pack Of 25 | AA7FUZ 15X104 WS-1270G1/2"-137"1/2"SteelGalvanized5 1/2"-2 1/4"25€232.57
POWERS FASTENERS 7400SD1-PWR Wedge Anchor Zince Plated 1/4 x 1-3/4 Inch - Pack Of 100 | AD6PCC 46U117 7400SD1-PWR1/4"-201 3/4"1/4"SteelZinc Plated3/4"-1 1/8"100€54.00
POWERS FASTENERS 7402SD1-PWR Wedge Anchor Zince Plated 1/4 x 2-1/4 Inch - Pack Of 100 | AD6PCD 46U118 7402SD1-PWR1/4"-202 1/4"1/4"SteelZinc Plated1 1/4"-1 1/8"100€60.38
POWERS FASTENERS 7404SD1-PWR Wedge Anchor Zince Plated 1/4 x 3-1/4 Inch - Pack Of 100 | AD6PCE 46U119 7404SD1-PWR1/4"-203 1/4"1/4"SteelZinc Plated2 1/4"-1 1/8"100€65.46
POWERS FASTENERS 7410SD1-PWR Wedge Anchor Zince Plated 3/8 x 2-1/4 Inch - Pack Of 50 | AD6PCF 46U120 7410SD1-PWR3/8"-162 1/4"3/8"SteelZinc Plated7/8"-1 5/8"50€52.73
POWERS FASTENERS 7412SD1-PWR Wedge Anchor Zince Plated 3/8 x 2-3/4 Inch - Pack Of 50 | AD6PCG 46U121 7412SD1-PWR3/8"-162 3/4"3/8"SteelZinc Plated1 3/8"-1 5/8"50€48.60
POWERS FASTENERS 7413SD1-PWR Wedge Anchor Zince Plated 3/8 x 3 Inch - Pack Of 50 | AD6PCH 46U122 7413SD1-PWR3/8"-163"3/8"SteelZinc Plated1 5/8"-1 5/8"50€56.69

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWERS FASTENERS 7414SD1-PWR Wedge Anchor, 3/8 In - 16 Thread Size, 3 1/2 In Anchor Lg., 2 1/8 In Thread Lg., Zn Plated, 50 Pk
€105.04 /unit