Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

POWERS FASTENERS 7412SD1-PWR Wedge Anchor Zince Plated 3/8 x 2-3/4 Inch - Pack Of 50 | AD6PCG 46U121

POWERS FASTENERS 7412SD1-PWR Wedge Anchor, 3/8 In - 16 Thread Size, 2 3/4 In Anchor Lg., 1 3/8 In Thread Lg., Zn Plated, 50 Pk

Item: AD6PCG Model: 7412SD1-PWRCross Ref: 46U121
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€61.06 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWedge Anchor
Anchor Dia.3/8"
Anchor Length2 3/4"
FinishZinc Plated
IncludesNut And Washer
MaterialSteel
Max. Work Thickness3/4"
Min. Embedment1 5/8"
System Of MeasurementImperial
Thread Length1 3/8"
Thread Size3/8"-16
Ultimate Shear2540 lbs.
Ultimate Tension2685 lbs.
Ultimate Tension In 3000 Psi Concrete2685 lbs.
Ultimate Tension In 4000 Psi Concrete3100 lbs.
Wedge Anchor TypeExpansion

Shipping Info:

Ship weight (kg) 2.169
Ship height (cm)7.11
Ship length (cm)16.26
Ship width (cm)11.68
HS code7318152000
Country of OriginCN

Product Variants

ProductModelThread SizeAnchor LengthAnchor Dia.MaterialFinishThread LengthSeismic ApprovedMin. EmbedmentPkg. Qty.Price
RED HEAD WS-1270G Wedge Anchor Carb. Steel 1/2x7 - Pack Of 25 | AA7FUZ 15X104 WS-1270G1/2"-137"1/2"SteelGalvanized5 1/2"-2 1/4"25€232.57
POWERS FASTENERS 7400SD1-PWR Wedge Anchor Zince Plated 1/4 x 1-3/4 Inch - Pack Of 100 | AD6PCC 46U117 7400SD1-PWR1/4"-201 3/4"1/4"SteelZinc Plated3/4"-1 1/8"100€54.00
POWERS FASTENERS 7402SD1-PWR Wedge Anchor Zince Plated 1/4 x 2-1/4 Inch - Pack Of 100 | AD6PCD 46U118 7402SD1-PWR1/4"-202 1/4"1/4"SteelZinc Plated1 1/4"-1 1/8"100€60.38
POWERS FASTENERS 7404SD1-PWR Wedge Anchor Zince Plated 1/4 x 3-1/4 Inch - Pack Of 100 | AD6PCE 46U119 7404SD1-PWR1/4"-203 1/4"1/4"SteelZinc Plated2 1/4"-1 1/8"100€65.46
POWERS FASTENERS 7410SD1-PWR Wedge Anchor Zince Plated 3/8 x 2-1/4 Inch - Pack Of 50 | AD6PCF 46U120 7410SD1-PWR3/8"-162 1/4"3/8"SteelZinc Plated7/8"-1 5/8"50€52.73
POWERS FASTENERS 7413SD1-PWR Wedge Anchor Zince Plated 3/8 x 3 Inch - Pack Of 50 | AD6PCH 46U122 7413SD1-PWR3/8"-163"3/8"SteelZinc Plated1 5/8"-1 5/8"50€56.69
POWERS FASTENERS 7414SD1-PWR Wedge Anchor Zince Plated 3/8 x 3-1/2 Inch - Pack Of 50 | AD6PCJ 46U123 7414SD1-PWR3/8"-163 1/2"3/8"SteelZinc Plated2 1/8"-1 5/8"50€68.33

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWERS FASTENERS 7412SD1-PWR Wedge Anchor, 3/8 In - 16 Thread Size, 2 3/4 In Anchor Lg., 1 3/8 In Thread Lg., Zn Plated, 50 Pk
€61.06 /pack