Anchors

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

Anchor Bolt, 3/4 In - 10 Thread Size, Steel, 16 In Lg., 3 3/4 In Thread Lg., 3 In Arm Lg.
Item: AB6LTP
Model: 45224
€18.29/unit (inc. GST)
Add To Cart
This product can only be shipped in multiples of 20
Concrete Anchor Screw, 3/16 In Drill Bit Size, SS, 600 lbs. UTS, Flat Head, 4 In Anchor Lg., Phillips, 100PK
Item: AE2GNR
Model: U70556.025.0400
€235.61/pack (inc. GST)
Add To Cart
CRETE-FLEX PFH #14 x 1-3/4, 100PK
Item: EA8DTT
Model: DFM4EMF710
€128.29/pack (inc. GST)
Add To Cart
Hanger, 2.562 In Lg., 4 1/4 In Wd., SS
Item: BX6VDZ
Model: B24RPH-G200
€13.92/unit (inc. GST)
See Details
Hanger, 3 5/8 In Lg., 5 3/8 In Wd., SS
Item: BX7ZTV
Model: B24HS-G300
€20.26/unit (inc. GST)
See Details
Hanger, Conduit and Pipe, EMT Size 3/4 Inch, 100PK
Item: BK9BEU
Model: 6H1
€135.39/pack (inc. GST)
Add To Cart
Sleeve Anchor, 3/8 In Thread Size, SS, Hex Nut, 1/2 In Anchor Dia., 10PK
Item: AG2KYB
Model: U09150.050.0225
€39.11/pack (inc. GST)
Add To Cart
Sleeve Anchor, 3/8 In Thread Size, SS, Hex Nut, 1/2 In Anchor Dia., Gr. 304, 10PK
Item: AG2KYD
Model: U09150.050.0400
€72.93/pack (inc. GST)
Add To Cart
Sleeve Anchor, 3/8 In Thread Size, SS, Hex Nut, 1/2 In Anchor Dia., Gr. 304, Plain, 10PK
Item: AG2KYC
Model: U09150.050.0300
€45.98/pack (inc. GST)
Add To Cart
Sleeve Anchor, 5/16 In Thread Size, SS, Hex Nut, 3/8 In Anchor Dia., Gr. 304, 25PK
Item: AG2KYA
Model: U09150.037.0300
€82.86/pack (inc. GST)
Add To Cart
Tube, 1/4 In Wd., 35 lbs. Load Capacity, Chrome, Steel, 24PK
Item: CP4CBN
Model: RH2/C
€152.32/pack (inc. GST)
Add To Cart
Wedge Anchor, 1/2 In - 13 Thread Size, Exp., 5 1/2 In Lg., 1/2 In Dia., 1 1/8 In Max. Work Thk., 25PK
Item: AA4RHD
Model: STB2-50512-G25
€69.21/pack (inc. GST)
Add To Cart
12...144145

Anchors

Raptor Supplies has anchors to help safety attach your material and ensure a strong hold. A screw anchor supports the mass of the anchor base with the use of furrows and slots in the anchor screw. Anchors used for drywalls employ hooks attached to the tail of the anchor which prevent it from detaching itself from the wall. Check out the range of anchors offered by Raptor Supplies for any and all applications. Anchors and bolts are also available for cement masonry.

We are here to help!

Looking for a part not listed here?