OIL-DRI L90830RG Spill Kit 30 gal. Oil Only/Petroleum | AH6ZWY 36MV39

OIL-DRI L90830RG Spill Kit 30 gal. Oil Only/Petroleum

Item: AH6ZWY Model: L90830RGCross Ref: 36MV39
In Stock

Get it by Tuesday, Jun 10

€237.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpill Kit
Cleaning Solution IncludedNo
ColorBrown
Container Height16"
Container Length32"
Container TypeBox
Container Width16"
Emergency Response Handbook/instructions IncludedYes
Empty Or FilledFilled
Epoxy Putty IncludedNo
Fluids AbsorbedOil-Based Liquids
Fluids Absorbed - PillowsOil Only
For Use With Chemical Or Metal TypeOil Only
Granular Sorbent IncludedNo
Includes Mounting FastenersNo
Land Fill DisposableNo
Neutralizer IncludedNo
No. Of Ties Included3
Number Of Disposal Bags Included3
Number Of Goggles1
Number Of Pads Included25
Number Of Pillows Included6
Number Of Sorbent Socks Included6
Pad Length15"
Pad MaterialPolyproylene
Pad Width19"
Ph Tester Kit IncludedNo
Pillow Height3"
Pillow Length18"
Pillow Width18"
Pillow/sock Outside Skin MaterialPolypropylene
Sock Diameter25"
Sock Length48"
Solidifier IncludedNo
Specialized ApplicationsUniversal
Vapor Suppressant IncludedNo
Volume Absorbed Per Pkg.19 gal.
Volume Absorbed Range20 gal. to 29 gal.
Additional Components Included(3) Disposal Bags and Ties, Emergency Response Guidebook
Container ColorWhite
Ppe IncludedPair Goggles And Gloves
Product TypeSpill Kit Refill

Shipping Info:

Ship weight (kg) 6.804
Ship height (cm)39.37
Ship length (cm)80.65
Ship width (cm)38.74
Country of OriginUS

Product Details:

    • Container Capacity : 30 gal.

Product Variants

ProductModelVolume Absorbed Per Pkg.Fluids AbsorbedContainer HeightContainer WidthContainer TypeColorPrice
OIL-DRI L90350RG Spill Kit Box Oil Only/Petroleum Based | AH6ZWG 36MV24 L90350RG50 gal.Oil Based Liquids--BoxBrown€372.17
OIL-DRI L90410RG Spill Kit Box 20 gal. All Spills | AH6ZWH 36MV25 L90410RG12 gal.Universal--BoxBrown€84.56
OIL-DRI L90415RG Spill Kit Box 95 gal. All Spills | AH6ZWK 36MV27 L90415RG70 gal.Harsh Chemicals, Universal24"24"BoxBrown€714.84
OIL-DRI L90450RG Spill Kit Box 50 gal. All Spills | AH6ZWM 36MV29 L90450RG50 gal.Harsh Chemicals, Universal37"22"BoxBrown€546.75
OIL-DRI L90550RG Spill Kit Box 50 gal. All Spills | AH6ZWP 36MV31 L90550RG50 gal.Universal37"22"BoxBrown€312.54
OIL-DRI L90730RG Spill Kit Box 30 gal. All Spills | AH6ZWR 36MV33 L90730RG19 gal.Harsh Chemicals, Universal16"16"BoxBrown€265.95
OIL-DRI L90894RG Spill Kit Box 20 gal. All Spills | AH6ZXA 36MV41 L90894RG17 gal.Harsh Chemicals, Universal--BoxBrown€134.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OIL-DRI L90830RG Spill Kit 30 gal. Oil Only/Petroleum
€237.94 /unit