OIL-DRI L90410RG Spill Kit Box 20 gal. All Spills | AH6ZWH 36MV25

OIL-DRI L90410RG Spill Kit Box 20 gal. All Spills

Item: AH6ZWH Model: L90410RGCross Ref: 36MV25
In Stock

Get it by Tuesday, Jun 10

€110.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpill Kit
Cleaning Solution IncludedNo
ColorBrown
Container TypeBox
Emergency Response Handbook/instructions IncludedNo
Empty Or FilledFilled
Epoxy Putty IncludedNo
Fluids AbsorbedUniversal
Fluids Absorbed - PadsUniversal
For Use With Chemical Or Metal TypeUniversal
Granular Sorbent IncludedNo
Includes Mounting FastenersNo
Land Fill DisposableNo
Neutralizer IncludedNo
No. Of Ties Included3
Number Of Disposal Bags Included3
Number Of Pads Included20
Number Of Pillows Included2
Number Of Sorbent Socks Included6
Pad MaterialPolyproylene
Ph Tester Kit IncludedNo
Pillow/sock Outside Skin MaterialPolypropylene
Ppe IncludedPair Of Gloves
Solidifier IncludedNo
Specialized ApplicationsUniversal
Vapor Suppressant IncludedNo
Volume Absorbed Per Kit17 Gal
Volume Absorbed Per Pkg.12 gal.
Volume Absorbed Range10 gal. to 19 gal.
Additional Components Included(3) Disposal Bags and Ties
Container ColorWhite
Product TypeSpill Kit Refill

Shipping Info:

Ship weight (kg) 5.0625
Ship height (cm)41.15
Ship length (cm)50.29
Ship width (cm)41.15
Country of OriginUS

Product Details:

    • Container Capacity : 20 gal.

Product Variants

ProductModelVolume Absorbed Per Pkg.Fluids AbsorbedContainer HeightContainer WidthContainer TypeColorPrice
OIL-DRI L90350RG Spill Kit Box Oil Only/Petroleum Based | AH6ZWG 36MV24 L90350RG50 gal.Oil Based Liquids--BoxBrown€372.17
OIL-DRI L90415RG Spill Kit Box 95 gal. All Spills | AH6ZWK 36MV27 L90415RG70 gal.Harsh Chemicals, Universal24"24"BoxBrown€714.84
OIL-DRI L90450RG Spill Kit Box 50 gal. All Spills | AH6ZWM 36MV29 L90450RG50 gal.Harsh Chemicals, Universal37"22"BoxBrown€546.75
OIL-DRI L90550RG Spill Kit Box 50 gal. All Spills | AH6ZWP 36MV31 L90550RG50 gal.Universal37"22"BoxBrown€312.54
OIL-DRI L90730RG Spill Kit Box 30 gal. All Spills | AH6ZWR 36MV33 L90730RG19 gal.Harsh Chemicals, Universal16"16"BoxBrown€265.95
OIL-DRI L90830RG Spill Kit 30 gal. Oil Only/Petroleum | AH6ZWY 36MV39 L90830RG19 gal.Oil-Based Liquids16"16"BoxBrown€237.94
OIL-DRI L90894RG Spill Kit Box 20 gal. All Spills | AH6ZXA 36MV41 L90894RG17 gal.Harsh Chemicals, Universal--BoxBrown€134.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OIL-DRI L90410RG Spill Kit Box 20 gal. All Spills
€110.31 /unit