Item | Spill Kit |
Cleaning Solution Included | No |
Color | Brown |
Container Height | 16" |
Container Length | 32" |
Container Type | Box |
Container Width | 16" |
Emergency Response Handbook/instructions Included | Yes |
Empty Or Filled | Filled |
Epoxy Putty Included | No |
Fluids Absorbed | Harsh Chemicals, Universal |
Fluids Absorbed - Pads | Harsh Chemicals, Universal |
Fluids Absorbed - Pillows | Harsh Chemicals, Universal |
For Use With Chemical Or Metal Type | Harsh Chemicals, Universal |
Granular Sorbent Included | No |
Includes Mounting Fasteners | No |
Land Fill Disposable | No |
Neutralizer Included | No |
No. Of Ties Included | 3 |
Number Of Disposal Bags Included | 3 |
Number Of Goggles | 1 |
Number Of Pads Included | 25 |
Number Of Pairs Of Nitrile Gloves Included | 2 |
Number Of Pillows Included | 6 |
Number Of Sorbent Socks Included | 6 |
Number Of Waste Labels Included | 3 |
Pad Length | 15" |
Pad Material | Polyproylene |
Pad Width | 19" |
Ph Tester Kit Included | No |
Pillow Height | 3" |
Pillow Length | 15" |
Pillow Width | 15" |
Pillow/sock Outside Skin Material | Polypropylene |
Sock Diameter | 25" |
Sock Length | 48" |
Solidifier Included | No |
Specialized Applications | Universal |
Vapor Suppressant Included | No |
Volume Absorbed Per Pkg. | 19 gal. |
Volume Absorbed Range | 20 gal. to 29 gal. |
Additional Components Included | (3) Disposal Bags and Ties, Emergency Response Guidebook |
Container Color | White |
Ppe Included | Pair Goggles And Gloves |
Product Type | Spill Kit Refill |