Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR DSH-6SA Retaining Ring External Shaft Diameter 6mm - Pack Of 10 | AE3EVX 5CY46

APPROVED VENDOR DSH-6SA Standard Retaining Ring, External, 5.7 mm Fits Groove Dia., 5.6 mm Free I.D., Plain, 10 Pk

Item: AE3EVX Model: DSH-6SACross Ref: 5CY46
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Retaining Ring
FinishPlain
Fits Groove Depth0.15 mm
Fits Groove Dia.5.7 mm
Fits Groove Width0.8 mm
For Shaft Dia.6 mm
Free Inside Dia.5.6 mm
GradeGrade 18-8
Groove Dia. Tolerance-0.04 mm to 0 mm
Load CapacityNot Rated
MaterialStainless Steel
Retaining Ring StyleStandard
System Of MeasurementMetric
Tensile Strength120000 psi
Thickness0.7 mm
Thickness Tolerance-0.05 mm to 0 mm
TypeExternal
Fits Groove Diameter5.7 mm
Fits Shaft Diameter6 mm
Free Inside Diameter5.6 mm
Groove Diameter Tolerance+0.000, -0.040 mm
Material Quality StandardsDIN 471
Product TypeExternal
Ring Sub-typeStandard
Ring TypeExternal Retaining Ring

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.07
Ship length (cm)0.71
Ship width (cm)0.71
HS code7318290000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR DSH-6SA Standard Retaining Ring, External, 5.7 mm Fits Groove Dia., 5.6 mm Free I.D., Plain, 10 Pk
€10.20 /unit