Item | Spill Kit |
Cleaning Solution Included | No |
Color | Brown |
Container Height | 37" |
Container Length | 38" |
Container Type | Box |
Container Width | 22" |
Emergency Response Handbook/instructions Included | Yes |
Empty Or Filled | Filled |
Epoxy Putty Included | No |
Fluids Absorbed | Harsh Chemicals, Universal |
Fluids Absorbed - Pads | Harsh Chemicals, Universal |
Fluids Absorbed - Pillows | Harsh Chemicals, Universal |
For Use With Chemical Or Metal Type | Harsh Chemicals, Universal |
Granular Sorbent Included | No |
Includes Mounting Fasteners | No |
Land Fill Disposable | No |
Neutralizer Included | No |
No. Of Ties Included | 3 |
Number Of Disposal Bags Included | 3 |
Number Of Goggles | 1 |
Number Of Pads Included | 150 |
Number Of Pairs Of Nitrile Gloves Included | 1 |
Number Of Pillows Included | 4 |
Number Of Sorbent Socks Included | 15 |
Number Of Waste Labels Included | 3 |
Pad Length | 15" |
Pad Material | Polyproylene |
Pad Width | 19" |
Ph Tester Kit Included | No |
Pillow Height | 3" |
Pillow Length | 15" |
Pillow Width | 15" |
Pillow/sock Outside Skin Material | Polypropylene |
Sock Diameter | 17" |
Solidifier Included | No |
Specialized Applications | Oil Only |
Vapor Suppressant Included | No |
Volume Absorbed Per Pkg. | 50 gal. |
Volume Absorbed Range | 50 gal. to 59 gal. |
Additional Components Included | (2) Disposal Bags and Ties, Emergency Response Guidebook |
Container Color | White |
Ppe Included | Pair Of Gloves And Goggles |
Product Type | Spill Kit Refill |