Flat Shipping

Flat Shipping at €24.99 + VAT

MAXXIMA M42341R/Y S/t/t/park Light Led Amber/red 4-5/16 Diameter | AA4JWW 12P857

MAXXIMA M42341R/Y S/t/t/park Light Led Amber/red 4-5/16 Diameter

Item: AA4JWW Model: M42341R/YCross Ref: 12P857
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStop/Tail/Turn/Park Pedestal Light
Amps Drawn440 mA
Base MaterialABS
ColorAmber, Red
FinishChrome Plated
Height2"
Housing MaterialABS
Lamp TypeLED
Lens DesignRound
Lens MaterialPolycarbonate
MountingPedestal
Mounting TypePedestal
Power Source12V DC

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)8.26
Ship length (cm)29.85
Ship width (cm)21.59
HS code8512204040
Country of OriginKR

Product Variants

ProductModelMountingLamp TypePower SourceColorHousing MaterialMounting TypeAmps DrawnLens DesignPrice
MAXXIMA M42341RYCL S/t/t/park Light Led Amber/red 4-5/16 Diameter | AA4JWX 12P858 M42341RYCLPedestalLED12V DCAmber, RedABSPedestal440 mARound€62.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXXIMA M42341R/Y S/t/t/park Light Led Amber/red 4-5/16 Diameter
€68.67 /unit