Flat Shipping

Flat Shipping at €24.99 + VAT

NTN UELPL-2.7/16M Mounted Ball Bearing 2-7/16 Inch Bore | AE6HQT 5RZL1

NTN UELPL-2.7/16M Mounted Ball Bearing 2-7/16 Inch Bore

Item: AE6HQT Model: UELPL-2.7/16MCross Ref: 5RZL1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€410.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Base Height0.968"
Base Width2.752"
Bearing Housing Material TypeCast Iron
Bolt Center To Center Length7 13/32"
Bolt Hole Size5/8"
Bolt Size5/8"
Bore Dia.2.437"
Bore TypeCylindrical
Center Height2 11/16"
Closure TypeOpen
ColorBlack
Dimension H2 11/16"
Dimension H131/32"
Dimension H25 11/32"
Dimension J7 13/32"
Dimension L9 1/2"
Dimension S1 7/32"
Dynamic Load Capacity11800 lbs.
FeaturesLight Duty
FinishPainted
GradeGrade 52100
Housing MaterialCast Iron
Housing Material FinishBlack Oxide
InsertBall Bearing
Insert FinishChrome Plated
Insert MaterialAlloy Steel , Steel
Insert TypeBall , Radial Ball
Lock TypeEccentric
MaterialSteel
Mount Hole Center-to-center Length7 25/64"
Mount Hole Size0.699" x 1.157"
Mounting Bolt Size5/8"
Mounting Hole Center7 13/32"
Mounting Surface To Shaft Center2 11/16"
Number Of Bolts2
Number Of Mounting Holes2
Overall Height5.342"
Overall Length9 1/2"
Overall Width2.752"
Seal MaterialNitrile Rubber
Shaft Locking TypeEccentric Collar
Static Load Capacity8150 lbs.
System Of MeasurementInch
TypeBall
Bearing Insert MaterialAlloy Steel
Bearing Insert TypeRadial Ball
Bearing Material GradeGrade 52100
Bore Diameter2 7/16"
ClosureOpen
Dynamic Radial Load Capacity11802 lbf.
Lubricant MaterialNLGI #3 Equivalent
Maximum Speed2500 RPM
Maximum Temperature250°F
Minimum Temperature-40°F
Mount TypeBolt-Through
Mounting Surface To Shaft Center Height2 11/16"
Number Of Mount Holes2
Seal TypeContact
Static Radial Load Capacity8093 lbf.

Shipping Info:

Ship weight (kg) 5.6835
Ship height (cm)13.57
Ship length (cm)24.13
Ship width (cm)6.99
HS code8483204040
Country of OriginJP

Product Variants

ProductModelHousing MaterialBore Dia.Overall LengthOverall HeightOverall WidthShaft Locking TypeMount Hole Center-to-center LengthMounting Bolt SizePrice
NTN SUCFL206-20N Mounted Ball Bearing 1-1/4 Inch Bore | AA2AGD 10A180 SUCFL206-20NStainless Steel1 1/4"141 mm40.2 mm80 mm---€385.26
NTN SUCFL207-22 Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQH 10H879 SUCFL207-22Stainless Steel1 3/8"156 mm44.4 mm90 mm---€556.83
NTN SUCFL207-22N Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQJ 10H880 SUCFL207-22NStainless Steel1 3/8"156 mm44.4 mm90 mm---€585.12
NTN SUCFL207-23N Mounted Ball Bearing 1-7/16 Inch Bore | AA2GQK 10H883 SUCFL207-23NStainless Steel1.437"156 mm44.4 mm90 mm---€580.58
NTN SUCF205-16N Mounted Ball Bearing 1 Inch Bore | AA2GQL 10H886 SUCF205-16NStainless Steel1"3 3/4"3 3/4"95 mmSet Screws2 3/4"3/8"€279.12
NTN SUCF206-20N Mounted Ball Bearing 1-1/4 Inch Bore | AA2GQM 10H889 SUCF206-20NStainless Steel1 1/4"108 mm40.2 mm108 mm---€434.71
NTN SUCF207-22 Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQN 10H892 SUCF207-22Stainless Steel1 3/8"116 mm44.4 mm116 mm---€603.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN UELPL-2.7/16M Mounted Ball Bearing 2-7/16 Inch Bore
€410.56 /unit