Flat Shipping

Flat Shipping at €24.99 + VAT

NTN UELP-3/4M Mounted Ball Bearing 3/4 Inch Bore | AE6HPW 5RZH6

NTN UELP-3/4M Mounted Ball Bearing 3/4 Inch Bore

Item: AE6HPW Model: UELP-3/4MCross Ref: 5RZH6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€138.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Base Height0.563"
Base Width1 1/2"
Bearing Housing Material TypeCast Iron
Bolt Center To Center Length3 25/32"
Bolt Hole Size3/8"
Bolt Size3/8"
Bore Dia.3/4"
Bore TypeCylindrical
Center Height1 19/64"
Closure TypeOpen
ColorBlack
Dimension H1 5/16"
Dimension H19/16"
Dimension H22 9/16"
Dimension J3 25/32"
Dimension L5"
Dimension S43/64"
Dynamic Load Capacity2890 lbs.
FeaturesLight Duty
FinishPainted
GradeGrade 52100
Housing MaterialCast Iron
Housing Material FinishBlack Oxide
InsertBall Bearing
Insert FinishChrome Plated
Insert MaterialAlloy Steel , Steel
Insert TypeBall , Radial Ball
Lock TypeEccentric
MaterialSteel
Mount Hole Center-to-center Length3 49/64"
Mount Hole Size0.437" x 0.78"
Mounting Hole Center3 25/32"
Mounting Surface To Shaft Center1 5/16"
Number Of Bolts2
Number Of Mounting Holes2
Overall Height2.563"
Overall Length5"
Overall Width1 1/2"
Seal MaterialNitrile Rubber
Shaft Locking TypeEccentric Collar
Static Load Capacity1500 lbs.
System Of MeasurementInch
TypeBall
Bearing Insert MaterialAlloy Steel
Bearing Insert TypeRadial Ball
Bore Diameter3/4"
ClosureOpen
Dynamic Radial Load Capacity2878 lbf.
Maximum Speed6700 RPM
Mount TypeBolt-Through
Seal TypeContact
Static Radial Load Capacity1495 lbf.

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)6.51
Ship length (cm)12.7
Ship width (cm)3.81
HS code8483204040
Country of OriginJP

Product Variants

ProductModelHousing MaterialBore Dia.Overall LengthOverall HeightOverall WidthShaft Locking TypeMount Hole Center-to-center LengthMounting Bolt SizePrice
NTN SUCFL206-20N Mounted Ball Bearing 1-1/4 Inch Bore | AA2AGD 10A180 SUCFL206-20NStainless Steel1 1/4"141 mm40.2 mm80 mm---€385.26
NTN SUCFL207-22 Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQH 10H879 SUCFL207-22Stainless Steel1 3/8"156 mm44.4 mm90 mm---€556.83
NTN SUCFL207-22N Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQJ 10H880 SUCFL207-22NStainless Steel1 3/8"156 mm44.4 mm90 mm---€585.12
NTN SUCFL207-23N Mounted Ball Bearing 1-7/16 Inch Bore | AA2GQK 10H883 SUCFL207-23NStainless Steel1.437"156 mm44.4 mm90 mm---€580.58
NTN SUCF205-16N Mounted Ball Bearing 1 Inch Bore | AA2GQL 10H886 SUCF205-16NStainless Steel1"3 3/4"3 3/4"95 mmSet Screws2 3/4"3/8"€279.12
NTN SUCF206-20N Mounted Ball Bearing 1-1/4 Inch Bore | AA2GQM 10H889 SUCF206-20NStainless Steel1 1/4"108 mm40.2 mm108 mm---€434.71
NTN SUCF207-22 Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQN 10H892 SUCF207-22Stainless Steel1 3/8"116 mm44.4 mm116 mm---€603.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN UELP-3/4M Mounted Ball Bearing 3/4 Inch Bore
€138.34 /unit