Flat Shipping

Flat Shipping at €24.99 + VAT

NTN UCPL-1.1/8M Mounted Ball Bearing 1-1/8 Inch Bore | AE6HKY 5RYV3

NTN UCPL-1.1/8M Mounted Ball Bearing 1-1/8 Inch Bore

Item: AE6HKY Model: UCPL-1.1/8MCross Ref: 5RYV3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€162.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Bolt Hole Size1/2"
Bolt Size1/2"
Bore Dia.1 1/8"
ColorBlack
Dynamic Load Capacity4400 lbs.
FinishBlack Oxide, Durable Paint
GradeGrade 52100
Housing MaterialCast Iron
InsertBall Bearing
Insert FinishChrome Plated
Insert MaterialSteel
Insert TypeBall
Lock TypeSet Screw
MaterialSteel
Mounting Hole Center4 5/8"
Mounting Surface To Shaft Center1.562"
Number Of Bolts2
Overall Height3.156"
Overall Length6 1/2"
Overall Width1 7/8"
Static Load Capacity2540 lbs.
Temp. Range-20°F to +250°F
TypeBall
Base Height0.657"
Base Width1.874"
Bearing Insert MaterialAlloy Steel
Bearing Insert TypeRadial Ball
Bearing Material GradeGrade 52100
Bore Diameter1 1/8"
ClosureOpen
Dynamic Radial Load Capacity4384 lbf.
FeaturesLight Duty
Housing Material FinishBlack Oxide
Inner Ring Width1 1/2"
Lubricant MaterialNLGI #3 Equivalent
Maximum Speed5900 RPM
Maximum Temperature250°F
Minimum Temperature-40°F
Mount Hole Center-to-center Length4 5/8"
Mount Hole Size0.563" x 0.937"
Mount TypeBolt-Through
Mounting Bolt Size1/2"
Mounting Surface To Shaft Center Height1 9/16"
Number Of Mount Holes2
Seal MaterialNitrile Rubber
Seal TypeContact
Shaft Locking TypeSet Screws
Static Radial Load Capacity2540 lbf.

Shipping Info:

Ship weight (kg) 1.521
Ship height (cm)8.02
Ship length (cm)16.51
Ship width (cm)4.76
HS code8483204040
Country of OriginJP

Product Variants

ProductModelHousing MaterialBore Dia.Overall LengthOverall HeightOverall WidthShaft Locking TypeMount Hole Center-to-center LengthMounting Bolt SizePrice
NTN SUCFL206-20N Mounted Ball Bearing 1-1/4 Inch Bore | AA2AGD 10A180 SUCFL206-20NStainless Steel1 1/4"141 mm40.2 mm80 mm---€385.26
NTN SUCFL207-22 Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQH 10H879 SUCFL207-22Stainless Steel1 3/8"156 mm44.4 mm90 mm---€556.83
NTN SUCFL207-22N Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQJ 10H880 SUCFL207-22NStainless Steel1 3/8"156 mm44.4 mm90 mm---€585.12
NTN SUCFL207-23N Mounted Ball Bearing 1-7/16 Inch Bore | AA2GQK 10H883 SUCFL207-23NStainless Steel1.437"156 mm44.4 mm90 mm---€580.58
NTN SUCF205-16N Mounted Ball Bearing 1 Inch Bore | AA2GQL 10H886 SUCF205-16NStainless Steel1"3 3/4"3 3/4"95 mmSet Screws2 3/4"3/8"€279.12
NTN SUCF206-20N Mounted Ball Bearing 1-1/4 Inch Bore | AA2GQM 10H889 SUCF206-20NStainless Steel1 1/4"108 mm40.2 mm108 mm---€434.71
NTN SUCF207-22 Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQN 10H892 SUCF207-22Stainless Steel1 3/8"116 mm44.4 mm116 mm---€603.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN UCPL-1.1/8M Mounted Ball Bearing 1-1/8 Inch Bore
€162.80 /unit