Flat Shipping

Flat Shipping at €24.99 + VAT

NTN UCFLU-1.11/16M Mounted Ball Bearing 1-11/16 Inch Bore | AE6HFP 5RYF8

NTN UCFLU-1.11/16M Mounted Ball Bearing 1-11/16 Inch Bore

Item: AE6HFP Model: UCFLU-1.11/16MCross Ref: 5RYF8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€261.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
ApplicationAgriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Back Side To Center Width0.937"
Bearing Housing Material TypeCast Iron
Bolt Center To Center Length5 27/32"
Bolt Hole Size1/2"
Bolt Size0.438" , 7/16"
Bore Dia.1 11/16" , 1.688"
Bore TypeCylindrical
Closure TypeDouble Sealed
ColorBlack
Dimension A1 9/16" , 1.562" , 2 9/64"
Dimension B1 15/16" , 1.938"
Dimension D1 11/16" , 1.688"
Dimension H7 3/32" , 7.094"
Dimension J5 27/32" , 5.844"
Dimension L4 3/8"
Dimension N0.516" , 33/64"
Dimension S3/4"
Dynamic Load Capacity7350 lbs.
FinishBlack Oxide, Durable Paint , Painted
Flange Thickness23/32"
GradeGrade 52100
Housing MaterialCast Iron
Housing Material FinishBlack Oxide
Housing TypeRhombus
Includes(2) Set Screws
InsertBall Bearing
Insert FinishChrome Plated
Insert MaterialAlloy Steel , Steel
Insert TypeBall , Radial Ball
Lock TypeSet Screw
Lubrication OpeningsOne Zirc Fitting
MaterialSteel
Mount Hole Center-to-center Length5 27/32"
Mount Hole Size0.516"
Mounting Bolt Size1/2"
Mounting Hole Center5 27/32"
Number Of Bolts2
Number Of Mount Holes2
Overall Height2.141" , 4 3/8"
Overall Length4 3/8" , 7 15/32"
Overall Width2 25/64" , 7.094"
Seal MaterialNitrile Rubber
Shaft Locking TypeSet Screws
Static Load Capacity4600 lbs.
System Of MeasurementInch
Temp. Range-20°F to +250°F
TypeBall
Bearing Insert MaterialAlloy Steel
Bearing Insert TypeRadial Ball
Bearing Material GradeGrade 52100
Bore Diameter1 11/16"
ClosureDouble Sealed
Expansion TypeFixed
Included BearingA-UC209-111D1
Inner Ring Width4.9 mm
Lubricant MaterialNLGI #3 Equivalent
Maximum Speed3500 RPM
Maximum Temperature250°F
Minimum Temperature-40°F
Rolling Element Rows1
Seal TypeContact
Static Radial Load Capacity4586 lbf.

Shipping Info:

Ship weight (kg) 2.115
Ship height (cm)11.11
Ship length (cm)18.97
Ship width (cm)6.07
HS code8483204040
Country of OriginJP

Product Variants

ProductModelHousing MaterialBore Dia.Overall LengthOverall HeightOverall WidthShaft Locking TypeMount Hole Center-to-center LengthMounting Bolt SizePrice
NTN SUCFL206-20N Mounted Ball Bearing 1-1/4 Inch Bore | AA2AGD 10A180 SUCFL206-20NStainless Steel1 1/4"141 mm40.2 mm80 mm---€385.26
NTN SUCFL207-22 Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQH 10H879 SUCFL207-22Stainless Steel1 3/8"156 mm44.4 mm90 mm---€556.83
NTN SUCFL207-22N Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQJ 10H880 SUCFL207-22NStainless Steel1 3/8"156 mm44.4 mm90 mm---€585.12
NTN SUCFL207-23N Mounted Ball Bearing 1-7/16 Inch Bore | AA2GQK 10H883 SUCFL207-23NStainless Steel1.437"156 mm44.4 mm90 mm---€580.58
NTN SUCF205-16N Mounted Ball Bearing 1 Inch Bore | AA2GQL 10H886 SUCF205-16NStainless Steel1"3 3/4"3 3/4"95 mmSet Screws2 3/4"3/8"€279.12
NTN SUCF206-20N Mounted Ball Bearing 1-1/4 Inch Bore | AA2GQM 10H889 SUCF206-20NStainless Steel1 1/4"108 mm40.2 mm108 mm---€434.71
NTN SUCF207-22 Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQN 10H892 SUCF207-22Stainless Steel1 3/8"116 mm44.4 mm116 mm---€603.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN UCFLU-1.11/16M Mounted Ball Bearing 1-11/16 Inch Bore
€261.99 /unit