Flat Shipping

Flat Shipping at €24.99 + VAT

NTN SUCP206-20N Mounted Ball Bearing 1-1/4 Inch Bore | AA2GQT 10H903

NTN SUCP206-20N Mounted Ball Bearing 1-1/4 Inch Bore

Item: AA2GQT Model: SUCP206-20NCross Ref: 10H903
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€533.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Bolt Hole Size17 mm
Bolt Size39"
Bore Dia.1 1/4"
ColorSilver
Dynamic Load Capacity3400 lbs.
FinishChrome Plated
Housing MaterialStainless Steel
InsertBall Bearing
Insert Material44 1/2"
Insert Size44 1/2"
Insert TypeBall
Lock TypeSet Screw
MaterialSteel
Mounting Hole Center121 mm
Mounting Surface To Shaft Center42.9 mm
Number Of Bolts2
Overall Height83 mm
Overall Length165 mm
Overall Width48 mm
Static Load Capacity2580 lbs.
Temp. Range-4°F to +248°F
TypeBall
Base Height0.708"
Base Width1.889"
Bearing Insert MaterialStainless Steel
Bearing Insert TypeRadial Ball
Bore Diameter1 1/4"
ClosureOpen
Dynamic Radial Load Capacity3440 lbf.
FeaturesNormal Duty
Housing Material FinishChrome Plated
Inner Ring Width1 1/2"
Maximum Speed4300 RPM
Mount Hole Center-to-center Length4 3/4"
Mount TypeBolt-Through
Resistance PropertiesCorrosion Resistant
Seal MaterialSilicone
Seal TypeContact
Shaft Locking TypeSet Screws
StandardsFDA
Static Radial Load Capacity2585 lbf.

Shipping Info:

Ship weight (kg) 1.4625
Ship height (cm)8.3
Ship length (cm)16.5
Ship width (cm)4.8
HS code8483204040
Country of OriginFR

Product Variants

ProductModelHousing MaterialBore Dia.Overall LengthOverall HeightOverall WidthShaft Locking TypeMount Hole Center-to-center LengthMounting Bolt SizePrice
NTN SUCFL206-20N Mounted Ball Bearing 1-1/4 Inch Bore | AA2AGD 10A180 SUCFL206-20NStainless Steel1 1/4"141 mm40.2 mm80 mm---€385.26
NTN SUCFL207-22 Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQH 10H879 SUCFL207-22Stainless Steel1 3/8"156 mm44.4 mm90 mm---€556.83
NTN SUCFL207-22N Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQJ 10H880 SUCFL207-22NStainless Steel1 3/8"156 mm44.4 mm90 mm---€585.12
NTN SUCFL207-23N Mounted Ball Bearing 1-7/16 Inch Bore | AA2GQK 10H883 SUCFL207-23NStainless Steel1.437"156 mm44.4 mm90 mm---€580.58
NTN SUCF205-16N Mounted Ball Bearing 1 Inch Bore | AA2GQL 10H886 SUCF205-16NStainless Steel1"3 3/4"3 3/4"95 mmSet Screws2 3/4"3/8"€279.12
NTN SUCF206-20N Mounted Ball Bearing 1-1/4 Inch Bore | AA2GQM 10H889 SUCF206-20NStainless Steel1 1/4"108 mm40.2 mm108 mm---€434.71
NTN SUCF207-22 Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQN 10H892 SUCF207-22Stainless Steel1 3/8"116 mm44.4 mm116 mm---€603.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN SUCP206-20N Mounted Ball Bearing 1-1/4 Inch Bore
€533.90 /unit