ELKAY

Elkay offers a complete line of plumbing products, including sinks, drinking fountains, water coolers / chillers and related accessories. For applications in high-salinity environments. The brand offers corrosion-resistant sinks in stainless-steel drop-in and scullery variants. These Elkay sinks are available in different flow rates, bowl sizes and depths. Elkay drinking fountains and water coolers with flexi-guard safety bubblers are offered in a variety of styles and finishes, including different ADA-compliant and vandal-resistant models for indoor and outdoor applications. Choose from a wide range of these high-quality products along with pin spanner wrenches on Raptor Supplies.

See More

Request a Quote

ELKAY Drinking Fountain Parts

Drinking Fountain PartsIncludes bottle filler component kits, diaphragm repair kits, regulator kits, cartridge holders, bottle filling stations, and other parts and accessories for different types of drinking fountains and water coolers(226 Products)

ELKAY Scullery Sinks

Scullery SinksStainless steel sinks ideal for dishwashing and food preparation applications in schools, parks and healthcare facilities. Available in 1-, 2- and 3- station variants(109 Products)

ELKAY Drop-In Sinks

Drop-In SinksEasy-to-install rimmed-sinks that hide countertop cut-out edges; ideal for laminate countertops. Available with faucet ledge and a pre-installed faucet(2722 Products)

ELKAY Sink Accessories

Sink Accessories(277 Products)

ELKAY Water Chillers

Water ChillersWater coolers for industrial chilled-water requirements (potable and non-potable usage). Feature fully enclosed metal body for easy installation and can be easily connected to bubblers, glass fillers and cold-water dispensers(9 Products)

ELKAY Drinking Fountains

Drinking FountainsIncludes ADA-compliant and vandal-resistant water coolers and drinking fountains ideal for both indoor and outdoor applications. Available in free-standing, pedestal and wall mount variants(503 Products)

ELKAY Spanner Wrenches

Spanner WrenchesFixed pin spanner wrenches used for removing cartridge retaining nuts from cartridge regulator holders(1 Product)

ELKAY Kitchen Faucets

Kitchen Faucets(334 Products)

ELKAY Bathroom Faucets

Bathroom Faucets(2 Products)

ELKAY Drain Plugs

Drain Plugs(2 Products)

ELKAY Bathroom Sinks

Bathroom Sinks(12 Products)

ELKAY Faucet Accessories

Faucet Accessories(38 Products)

ELKAY Yard Hydrants

Yard Hydrants(5 Products)

ELKAY Dispensers

Dispensers(16 Products)

Things To Consider

Cross-Reference Alternatives

Elkay's MPNs cross individual references to the equivalent Advance Tabco model numbers. So if you are looking for competitor items that are either out of stock or obsolete, chances are Raptor Supplies has the equivalent Elkay sinks available. Customers can also cross-reference most products using the last 5 digits of the model numbers.

Shipping

Elkay sinks offer overall widths ranging from 15 to 22 inches. These drop-in sinks, drinking fountains, water coolers & chillers & plumbing accessories require careful packaging as some products might get damaged while shipping. Hence, they are delivered by air freight and courier shipment for minimum downtime.

About Elkay

Elkay offers a complete line of plumbing products, including sinks, drinking fountains, water coolers / chillers and related accessories. For applications in high-salinity environments. The brand offers corrosion-resistant sinks in stainless-steel drop-in and scullery variants. These Elkay sinks are available in different flow rates, bowl sizes and depths. Elkay drinking fountains and water coolers with flexi-guard safety bubblers are offered in a variety of styles and finishes, including different ADA-compliant and vandal-resistant models for indoor and outdoor applications. Choose from a wide range of these high-quality products along with pin spanner wrenches on Raptor Supplies.

Major Trade Names

Elkay Dart Canyon Sinks

Elkay Dart Canyon Sinks

These workstations have raised work shelves at the front of the sink that opens up to provide an extra-deep 9-inch bowl to stack dishes, fill stock pots and fit pans. Further, they come with a built-in work shelf to store kitchen tools that are out of reach / sight, including brushes and sponges. Th...

ese Dart Canyon sinks feature 16-gauge stainless steel construction for excellent heat & stain resistance and offer reversible grid functions as standard bottom flips or grids for elevating with the work shelf. They are ADA-compliant and allow optional accessories along the ledge to optimise workspace and time.

Elkay Crosstown Workstations

Elkay Crosstown Workstations

These workstations have a sleek design with cross breaks, tight corners and a flat bottom to offer ample workspace within the sink. They feature premium 16 or 18-gauge thickness & Type 304 stainless steel construction with a polished satin finish for enhanced durability and radiance. These ADA-appro...

ved workstations are further configured with extra deep bowls to handle large items & fill stock pockets. The Crosstown sinks come with Sound Guard pads & undercoatings to improve sound deadening performance and are available in the bar sink and kitchen sink options.

Elkay Lustertone Iconix Sinks

Elkay Lustertone Iconix Sinks

They have easy-to-clean tight corners and flat bottom to provide additional workspace and come with grids or / and Perfect Drains to reduce the gap around it for a clean appearance. These sinks feature a premium 16 or 18-gauge thickness & Type 304 stainless steel construction to enhance durability a...

long with a highlighted satin finish for a radiant look.

Elkay Competitive Advantages

Elkay ezH2O Liv Water Dispensers

Elkay ezH2O Liv Water Dispensers

These hands-free water dispensers come with a glass panel to provide fresh, filtered water in kitchens, lobbies and conference rooms. Further, these filters have status light indicators that confirm when it needs to be changed. Moreover, they are configured with a Backlit LED Green Ticker for counting the number of single-use. These convenient and ...

sustainable products have sensor-activated technology with automatic timed shut-off to prevent accidental messes & slips and safety lock settings to prevent unsupervised usage.

Elkay SwirlFlo Fountain

Elkay SwirlFlo Fountain

These architectural refrigerated fountains offer hands-free activation and come with Flexi-Guard safety bubblers, offering a flexible antimicrobial mouth guard for protection against microorganisms.

Frequently Asked Questions

Where is Elkay Manufacturing located?

Elkay Manufacturing has its headquarters in Downers Grove, Illinois, the United States.

How do I get scratches out of my Elkay sink?

For clearing minor scratches, make use of the textured pad with liquid polish and then rub with the grain. If the scratch is deeper, use the coarse screen with water and rub it with the grain where the scratch is located.

How long do Elkay water fountain filters last?

Elkay filters should be replaced either every 3000 gallons or after 1 year of installation for prolonged service life.

What are the standards that Elkay water purifiers abide by?

Elkay water filters are tested and certified to NSF / ANSI 42 and 53 standards, ensuring removal of harmful contaminants, such as lead.