Flat Shipping

Flat Shipping at €24.99 + VAT

STREN-FLEX EET-2-906ME-16 Web Sling Twisted Eye And Eye 6 Inch Width x 16 Feet | AG2PBW 31XE89

STREN-FLEX EET-2-906ME-16 Web Sling Twisted Eye And Eye 6 Inch Width x 16 Feet

Item: AG2PBW Model: EET-2-906ME-16Cross Ref: 31XE89
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€492.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
Basket Hitch Capacity36000 lbs.
Choker Hitch Capacity14500 lbs.
ColorSilver
End TypeTwisted Eye
Eye Length16"
Fitting MaterialNot Applicable
Hitch TypeBasket, Choker, Vertical
Hook Attachment TypeNot Applicable
Hook Opening WidthNot Applicable
IncludesInstructional Warning Sheet
Length16 ft.
Master Link Inside LengthNot Applicable
Master Link Inside WidthNot Applicable
MaterialNylon
Number Of Chains1
Number Of Legs1
Number Of Plies2
Overall Width6"
Resistant ToAlcohol, Aldehydes, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Seawater, Soaps/Detergents, Strong Alkalines, Water, Weak Alkalines
Tag Attachment TypeFully Sewn
Tag FeaturesEncapsulated Tag
Thickness3/8"
TypeTwisted Eye And Eye
Vertical Hitch Capacity18000 lbs.
Wear Resistant CoverNone
Web GradeHeavy Duty
Width6"
Yarn CoatingNon Hazardous Acrylic

Shipping Info:

Ship weight (kg) 5.544
Ship height (cm)15.88
Ship length (cm)37.54
Ship width (cm)10.54
HS code5607500000

Product Variants

ProductModelNumber Of PliesVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityEye LengthThicknessTypeMaterialPrice
STREN-FLEX EET-1-901ME-03 Web Sling Twisted Eye And Eye 1 Inch Width x 3 Feet | AG2NXY 31XD97 EET-1-901ME-0311600 lbs.1280 lbs.3200 lbs.8"3/16"Twisted Eye And EyeNylon€31.39
STREN-FLEX EET-1-901ME-04 Web Sling Twisted Eye And Eye 1 Inch Width x 4 Feet | AG2NXZ 31XD98 EET-1-901ME-0411600 lbs.1280 lbs.3200 lbs.8"3/16"Twisted Eye And EyeNylon€33.86
STREN-FLEX EET-1-901ME-06 Web Sling Twisted Eye And Eye 1 Inch Width x 6 Feet | AG2NYA 31XD99 EET-1-901ME-0611600 lbs.1280 lbs.3200 lbs.8"3/16"Twisted Eye And EyeNylon€38.90
STREN-FLEX EET-1-901ME-08 Web Sling Twisted Eye And Eye 1 Inch Width x 8 Feet | AG2NYB 31XE01 EET-1-901ME-0811600 lbs.1280 lbs.3200 lbs.8"3/16"Twisted Eye And EyeNylon€42.13
STREN-FLEX EET-1-901ME-10 Web Sling Twisted Eye And Eye 1 Inch Width x 10 Feet | AG2NYC 31XE02 EET-1-901ME-1011600 lbs.1280 lbs.3200 lbs.8"3/16"Twisted Eye And EyeNylon€46.86
STREN-FLEX EET-1-901ME-12 Web Sling Twisted Eye And Eye 1 Inch Width x 12 Feet | AG2NYD 31XE03 EET-1-901ME-1211600 lbs.1280 lbs.3200 lbs.8"3/16"Twisted Eye And EyeNylon€47.98
STREN-FLEX EET-1-901ME-14 Web Sling Twisted Eye And Eye 1 Inch Width x 14 Feet | AG2NYE 31XE04 EET-1-901ME-1411600 lbs.1280 lbs.3200 lbs.8"3/16"Twisted Eye And EyeNylon€58.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREN-FLEX EET-2-906ME-16 Web Sling Twisted Eye And Eye 6 Inch Width x 16 Feet
€492.45 /unit