Flat Shipping

Flat Shipping at €24.99 + VAT

NTN MUCPPL204-10 Mounted Ball Bearing 5/8 Inch Bore | AE6KWG 5TPT9

NTN SUCPPL202-10 Mounted Ball Bearing 5/8 Inch Bore

Item: AE6KWG Model: SUCPPL202-10Cross Ref: 5TPT9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€300.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Bolt Hole Size10 mm
Bore Dia.5/8"
ColorWhite
Dynamic Load Capacity2450 lbs.
FinishNone
GradeGrade 52100
Housing MaterialPBT
InsertBall Bearing
Insert FinishChrome Plated
Insert MaterialSteel
Insert TypeBall
Lock TypeSet Screw
MaterialSteel
Mounting Hole Center95 mm
Mounting Surface To Shaft Center33.3 mm
Number Of Bolts2
Overall Height65 mm
Overall Length127 mm
Overall Width38 mm
Static Load Capacity1190 lbs.
Temp. Range-4°F to +230°F
TypeBall
Bearing Insert MaterialAlloy Steel
Bearing Insert TypeRadial Ball
Bore Diameter5/8"
ClosureDouble Sealed
Dynamic Radial Load Capacity2450 lbf.
Housing Material GradePBT
Mount Hole Center-to-center Length3 47/64"
Mount TypeBolt-Through
Mounting Bolt SizeM8
Shaft Locking TypeSet Screws
Static Radial Load Capacity1190 lbf.

Shipping Info:

Ship weight (kg) 0.3465
Ship height (cm)6.47
Ship length (cm)12.7
Ship width (cm)3.77
HS code8483204040
Country of OriginFR

Product Variants

ProductModelHousing MaterialBore Dia.Overall LengthOverall HeightOverall WidthShaft Locking TypeMount Hole Center-to-center LengthMounting Bolt SizePrice
NTN SUCFL206-20N Mounted Ball Bearing 1-1/4 Inch Bore | AA2AGD 10A180 SUCFL206-20NStainless Steel1 1/4"141 mm40.2 mm80 mm---€385.26
NTN SUCFL207-22 Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQH 10H879 SUCFL207-22Stainless Steel1 3/8"156 mm44.4 mm90 mm---€556.83
NTN SUCFL207-22N Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQJ 10H880 SUCFL207-22NStainless Steel1 3/8"156 mm44.4 mm90 mm---€585.12
NTN SUCFL207-23N Mounted Ball Bearing 1-7/16 Inch Bore | AA2GQK 10H883 SUCFL207-23NStainless Steel1.437"156 mm44.4 mm90 mm---€580.58
NTN SUCF205-16N Mounted Ball Bearing 1 Inch Bore | AA2GQL 10H886 SUCF205-16NStainless Steel1"3 3/4"3 3/4"95 mmSet Screws2 3/4"3/8"€279.12
NTN SUCF206-20N Mounted Ball Bearing 1-1/4 Inch Bore | AA2GQM 10H889 SUCF206-20NStainless Steel1 1/4"108 mm40.2 mm108 mm---€434.71
NTN SUCF207-22 Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQN 10H892 SUCF207-22Stainless Steel1 3/8"116 mm44.4 mm116 mm---€603.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN SUCPPL202-10 Mounted Ball Bearing 5/8 Inch Bore
€300.94 /unit