Flat Shipping

Flat Shipping at €24.99 + VAT

NTN MUCFPL208 Mounted Ball Bearing 40mm Bore | AE6KWX 5TPW3

NTN SUCFPL208 Mounted Ball Bearing 40mm Bore

Item: AE6KWX Model: SUCFPL208Cross Ref: 5TPW3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€586.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Bolt Hole Size14 mm
Bore Dia.40 mm
ColorWhite
Dimension A130 mm
Dimension B49.2 mm
Dimension E102 mm
Dimension G17 mm
Dynamic Load Capacity5600 lbs.
FinishNone
GradeGrade 52100
Housing MaterialPBT
InsertBall Bearing
Insert FinishChrome Plated
Insert MaterialSteel
Insert TypeBall
Lock TypeSet Screw
MaterialSteel
Mounting Hole Center102 mm
Number Of Bolts4
Overall Height49.2 mm
Overall Length130 mm
Overall Width130 mm
Static Load Capacity3210 lbs.
Temp. Range-4°F to +230°F
TypeBall

Shipping Info:

Ship weight (kg) 0.999
Ship height (cm)13
Ship length (cm)13
Ship width (cm)5.32
HS code8483204040
Country of OriginFR

Product Variants

ProductModelHousing MaterialBore Dia.Overall LengthOverall HeightOverall WidthShaft Locking TypeMount Hole Center-to-center LengthMounting Bolt SizePrice
NTN SUCFL206-20N Mounted Ball Bearing 1-1/4 Inch Bore | AA2AGD 10A180 SUCFL206-20NStainless Steel1 1/4"141 mm40.2 mm80 mm---€385.26
NTN SUCFL207-22 Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQH 10H879 SUCFL207-22Stainless Steel1 3/8"156 mm44.4 mm90 mm---€556.83
NTN SUCFL207-22N Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQJ 10H880 SUCFL207-22NStainless Steel1 3/8"156 mm44.4 mm90 mm---€585.12
NTN SUCFL207-23N Mounted Ball Bearing 1-7/16 Inch Bore | AA2GQK 10H883 SUCFL207-23NStainless Steel1.437"156 mm44.4 mm90 mm---€580.58
NTN SUCF205-16N Mounted Ball Bearing 1 Inch Bore | AA2GQL 10H886 SUCF205-16NStainless Steel1"3 3/4"3 3/4"95 mmSet Screws2 3/4"3/8"€279.12
NTN SUCF206-20N Mounted Ball Bearing 1-1/4 Inch Bore | AA2GQM 10H889 SUCF206-20NStainless Steel1 1/4"108 mm40.2 mm108 mm---€434.71
NTN SUCF207-22 Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQN 10H892 SUCF207-22Stainless Steel1 3/8"116 mm44.4 mm116 mm---€603.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN SUCFPL208 Mounted Ball Bearing 40mm Bore
€586.91 /unit