Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66252940098 Depressed Center Wheel, Aluminum Oxide, 7 Inch Wheel Dia, 7/8 Inch Hole Size | CH9ZHM

NORTON ABRASIVES 66252940098 Depressed Center Wheel, Aluminum Oxide, 7 Inch Wheel Dia, 7/8 Inch Hole Size

Item: CH9ZHM Model: 66252940098Cross Ref: 5A867
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDepressed Center Wheel
Abrasive MaterialAluminum Oxide
ApplicationFerrous Metal, Gray Iron, Stainless
Compatible Tool TypeAngle Grinder
Connector TypeUnthreaded Hole
GradeExtra Coarse
Grit24
Overall Dia.7"
Primary Material ApplicationCast Iron, Stainless Steel, Steel
Abrasive GradeExtra Coarse
Arbor Hole TypeUnthreaded Hole
Diameter7"
Thickness1/4"

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)0.64
Ship length (cm)17.78
Ship width (cm)17.78
Country of OriginCN

Product Variants

ProductModelDiameterGradeConnector TypeWheel TypeOverall Dia.Wheel Dia.Abrasive MaterialGritPrice
NORTON ABRASIVES 66252940148 Depressed Center Wheel T27 7 x 1/4 x 5/8-11 Ao | AE7QPR 6A077 662529401487"Very Coarse-Grinding--Aluminum Oxide24€15.38
NORTON ABRASIVES 66252843584 Depressed Center Wheel T27 4-1/2 x 1/4 x 7/8 | AF8FQJ 25TZ79 662528435844 1/2"Extra CoarseUnthreaded HoleGrinding--Aluminum Oxide24€5.14
NORTON ABRASIVES 66252843585 Depressed Center Wheel T27 4-1/2 x 1/4 x 5/8-11 | AF8FQK 25TZ80 662528435854 1/2"Very Coarse-Grinding--Aluminum Oxide24€7.84
NORTON ABRASIVES 66252843597 Depressed Center Wheel T27 5 x 1/4 x 5/8-11 | AF8FQQ 25TZ86 662528435975"Very Coarse-Grinding--Aluminum Oxide24€10.04
NORTON ABRASIVES 66252940147 Depressed Center Wheel T27 7 x 1/4 x 5/8-11 | AF8FRA 25TZ97 662529401477"Extra CoarseThreaded HoleGrinding7"-Aluminum Oxide24€16.51
NORTON ABRASIVES 66253049077 Depressed Center Wheel T27 9 x 1/4 x 7/8 | AF8FRE 25UA06 662530490779"Extra CoarseUnthreaded HoleGrinding9"-Aluminum Oxide24€15.95
NORTON ABRASIVES 66253049105 Depressed Center Wheel T27 9 x 1/4 x 5/8-11 | AF8FRF 25UA07 662530491059"Very Coarse-Grinding--Aluminum Oxide24€20.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66252940098 Depressed Center Wheel, Aluminum Oxide, 7 Inch Wheel Dia, 7/8 Inch Hole Size
€10.39 /unit