Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTON ABRASIVES 66252843585 Depressed Center Wheel T27 4-1/2 x 1/4 x 5/8-11 | AF8FQK 25TZ80

NORTON ABRASIVES 66252843585 Depressed Center Wheel T27 4-1/2 x 1/4 x 5/8-11

Item: AF8FQK Model: 66252843585Cross Ref: 25TZ80
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€9.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDepressed Center Wheel
Abrasive MaterialAluminum Oxide
Diameter4 1/2"
GradeVery Coarse
Grit24
Thickness1/4"
Wheel TypeGrinding

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)0.64
Ship length (cm)11.43
Ship width (cm)11.43
HS code6804224000
Country of OriginCN

Product Variants

ProductModelDiameterGradeConnector TypeWheel TypeOverall Dia.Wheel Dia.Abrasive MaterialGritPrice
NORTON ABRASIVES 66252940148 Depressed Center Wheel T27 7 x 1/4 x 5/8-11 Ao | AE7QPR 6A077 662529401487"Very Coarse-Grinding--Aluminum Oxide24€15.38
NORTON ABRASIVES 66252843584 Depressed Center Wheel T27 4-1/2 x 1/4 x 7/8 | AF8FQJ 25TZ79 662528435844 1/2"Extra CoarseUnthreaded HoleGrinding--Aluminum Oxide24€5.14
NORTON ABRASIVES 66252843597 Depressed Center Wheel T27 5 x 1/4 x 5/8-11 | AF8FQQ 25TZ86 662528435975"Very Coarse-Grinding--Aluminum Oxide24€10.04
NORTON ABRASIVES 66252940147 Depressed Center Wheel T27 7 x 1/4 x 5/8-11 | AF8FRA 25TZ97 662529401477"Extra CoarseThreaded HoleGrinding7"-Aluminum Oxide24€16.51
NORTON ABRASIVES 66253049077 Depressed Center Wheel T27 9 x 1/4 x 7/8 | AF8FRE 25UA06 662530490779"Extra CoarseUnthreaded HoleGrinding9"-Aluminum Oxide24€15.95
NORTON ABRASIVES 66253049105 Depressed Center Wheel T27 9 x 1/4 x 5/8-11 | AF8FRF 25UA07 662530491059"Very Coarse-Grinding--Aluminum Oxide24€20.93
NORTON ABRASIVES 66252801865 Depressed Center Wheel, Aluminum Oxide, Type 27, 7/8" Arbor | AX3MRN 1PYC8 66252801865-Extra CoarseUnthreaded Hole-6"6"Aluminum Oxide24€9.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66252843585 Depressed Center Wheel T27 4-1/2 x 1/4 x 5/8-11
€9.73 /unit