FABORY U22080.100.1900 Fully Threaded Rod, 19 Inch Length, 1-8 Thread Size | CG8MFW 26LK78

FABORY U22080.100.1900 Threaded Rod, 1 In - 8 Thread Size, Steel, 19 In Lg., Gr. B7, Blk Oxide, Coarse, 10 Pk

Item: CG8MFW Model: U22080.100.1900Cross Ref: 26LK78
In Stock

Get it by Monday, Jun 16

€624.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
FinishBlack Oxide
GradeGrade B7
HardnessRockwell C35
Length19"
MaterialSteel
System Of MeasurementImperial
Temp. Range-58°F to +752°F
Tensile Strength115000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Size1"-8
Thread TypeCoarse
Yield Strength105 psi
Material Grade/classGrade B7
Maximum Temperature752°F
Minimum Temperature-58°F
Minimum Yield Strength105000 psi
Overall Length19"
Rockwell HardnessC35 Max

Shipping Info:

Ship weight (kg) 15.5259
Country of OriginVaries

Product Variants

ProductModelThread SizeTensile StrengthHardnessThread FitYield StrengthTemp. RangeThread DirectionClassPkg. Qty.Price
APPROVED VENDOR U22180.137.2400 Threaded Rod B7 Plain 1-3/8-6 x 2 Feet | AA2LJB 10P682 U22180.137.24001 3/8"-6125000 psiRockwell C35-45000 psi-Right HandClass B71€47.64
APPROVED VENDOR U22180.175.2400 Threaded Rod B7 Plain 1-3/4-5 x 2 Feet | AA2LJD 10P689 U22180.175.24001 3/4"-5125000 psiRockwell C35-45000 psi-Right HandClass B71€74.68
APPROVED VENDOR B7.01402003.BO.IAR Threaded Rod B7 Black Oxide 1/4-20x3 Feet | AA2LKE 10P714 B7.01402003.BO.IAR1/4"-20125000 psiRockwell C32Class 1A45000 psi-Right Hand-1€14.95
APPROVED VENDOR B7.01402006.BO.IAR Threaded Rod B7 Black Oxide 1/4-20x6 Feet | AA2LKF 10P715 B7.01402006.BO.IAR1/4"-20125000 psiRockwell C32Class 1A45000 psi-Right Hand-1€19.73
RFQ
APPROVED VENDOR B7.51601803.BO.IAR Threaded Rod B7 Black Oxide 5/16-18x3 Feet | AA2LKG 10P716 B7.51601803.BO.IAR5/16"-18125000 psiRockwell C32Class 1A45000 psi-Right Hand-1€14.54
APPROVED VENDOR B7.51601806.BO.IAR Threaded Rod B7 Black Oxide 5/16-18x6 Feet | AA2LKH 10P717 B7.51601806.BO.IAR5/16"-18125000 psiRockwell C32Class 2A45000 psi-Right Hand-1€23.33
RFQ
APPROVED VENDOR B7.03801603.BO.IAR Threaded Rod B7 Black Oxide 3/8-16x3 Feet | AA2LKJ 10P718 B7.03801603.BO.IAR3/8"-16125000 psiRockwell C32Class 2A45000 psi-Right Hand-1€17.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U22080.100.1900 Threaded Rod, 1 In - 8 Thread Size, Steel, 19 In Lg., Gr. B7, Blk Oxide, Coarse, 10 Pk
€624.40 /unit