TB WOODS SDS1916 Bushing, Bore 1-9/16 Inch, Standard Keyway, Size SDS | AJ9QBL

TB WOODS SDS1916 QD Bushing, Steel, SDS Size, 1.5625 inch Bore Dia., Standard Keyway

Item: AJ9QBL Model: SDS1916
Limited Availability
€39.92 /unit
This product can only be shipped in multiples of 3
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Detachable Bushing
Bolt Circle Dia.2.688"
Bore Dia.1.562"
Bore Size1 mm
Bore TypeFinished With Keyway
BushingStandard
Coupling SizeSDS
Dimension A11/25"
Dimension B2.188"
Dimension D3.188"
Dimension E22/25"
Dimension F1 1/4"
Dimension L1.31"
HardwareImperial Series
Key Size3/8" x 3/16"
KeywayStandard
MaterialSteel
Mounting TypeConventional Or Reverse
SizeSDS
Torque5000 lbs.-in.
TypeStandard
Weight1.1 lbs.

Shipping Info:

Ship weight (kg) 0.495
Ship length (cm)3.33

Product Variants

ProductModelTorqueBore Dia.Bolt Circle Dia.TypeMounting TypeBushingBore SizeKey SizePrice
TB WOODS SD11116 Quick Detachable Bushing Series Sd Bore 1-11/16 Inch | AA2PXJ 10Y298 SD111165000 lbs.-in.1.688"2.688"StandardConventional Or ReverseStandard1 mm3/8" x 3/16"€52.30
TB WOODS SD11516 Quick Detachable Bushing Series Sd Bore 1-15/16 Inch | AA2PXK 10Y299 SD115165000 lbs.-in.1.938"2.688"StandardConventional Or ReverseStandard1 mm1/2" x 1/16"€52.30
TB WOODS SD1316 Quick Detachable Bushing Series Sd Bore 1-3/16 Inch | AA2PXL 10Y301 SD1316-1.187"4.687"-----€52.30
TB WOODS SDS11116 Quick Detachable Bushing Series Sds Bore 1-11/16 Inch | AA2PXM 10Y302 SDS111165000 lbs.-in.1.688"2.688"StandardConventional Or ReverseStandard1 mm3/8" x 3/16"€42.38
TB WOODS SDS11516 Quick Detachable Bushing Series Sds Bore 1-15/16 Inch | AA2PXN 10Y303 SDS115165000 lbs.-in.1.938"2.688"StandardConventional Or ReverseStandard1 mm1/2" x 1/16"€43.31
TB WOODS SDS178 Quick Detachable Bushing Series Sds Bore 1-7/8 Inch | AA2PXP 10Y304 SDS1785000 lbs.-in.1 7/8"2.688"StandardConventional Or ReverseStandard1 mm1/2" x 1/16"€43.39
TB WOODS SDS58 Qd Bushing Series Sds Bore 5/8 Inch | AA2PXQ 10Y305 SDS585000 lbs.-in.5/8"2.688"StandardConventional Or ReverseStandard5/8"3/16" x 3/32"€36.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS SDS1916 QD Bushing, Steel, SDS Size, 1.5625 inch Bore Dia., Standard Keyway
€39.92 /unit