Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66253049077 Depressed Center Wheel T27 9 x 1/4 x 7/8 | AF8FRE 25UA06

NORTON ABRASIVES 66253049077 Depressed Center Wheel T27 9 x 1/4 x 7/8

Item: AF8FRE Model: 66253049077Cross Ref: 25UA06
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDepressed Center Wheel
Abrasive MaterialAluminum Oxide
ApplicationFerrous Metal, Gray Iron, Stainless
Arbor Size7/8"
Compatible Tool TypeAngle Grinder
Connector TypeUnthreaded Hole
Diameter9"
GradeExtra Coarse
Grit24
Max. Speed6600 RPM
Overall Dia.9"
Primary Material ApplicationCast Iron, Stainless Steel, Steel
Thickness1/4"
Wheel TypeGrinding

Shipping Info:

Ship weight (kg) 0.603
Ship height (cm)0.64
Ship length (cm)22.86
Ship width (cm)22.86
HS code6804224000
Country of OriginCN

Product Variants

ProductModelDiameterGradeConnector TypeWheel TypeOverall Dia.Wheel Dia.Abrasive MaterialGritPrice
NORTON ABRASIVES 66252940148 Depressed Center Wheel T27 7 x 1/4 x 5/8-11 Ao | AE7QPR 6A077 662529401487"Very Coarse-Grinding--Aluminum Oxide24€15.38
NORTON ABRASIVES 66252843584 Depressed Center Wheel T27 4-1/2 x 1/4 x 7/8 | AF8FQJ 25TZ79 662528435844 1/2"Extra CoarseUnthreaded HoleGrinding--Aluminum Oxide24€5.14
NORTON ABRASIVES 66252843585 Depressed Center Wheel T27 4-1/2 x 1/4 x 5/8-11 | AF8FQK 25TZ80 662528435854 1/2"Very Coarse-Grinding--Aluminum Oxide24€7.84
NORTON ABRASIVES 66252843597 Depressed Center Wheel T27 5 x 1/4 x 5/8-11 | AF8FQQ 25TZ86 662528435975"Very Coarse-Grinding--Aluminum Oxide24€10.04
NORTON ABRASIVES 66252940147 Depressed Center Wheel T27 7 x 1/4 x 5/8-11 | AF8FRA 25TZ97 662529401477"Extra CoarseThreaded HoleGrinding7"-Aluminum Oxide24€16.51
NORTON ABRASIVES 66253049105 Depressed Center Wheel T27 9 x 1/4 x 5/8-11 | AF8FRF 25UA07 662530491059"Very Coarse-Grinding--Aluminum Oxide24€20.93
NORTON ABRASIVES 66252801865 Depressed Center Wheel, Aluminum Oxide, Type 27, 7/8" Arbor | AX3MRN 1PYC8 66252801865-Extra CoarseUnthreaded Hole-6"6"Aluminum Oxide24€9.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66253049077 Depressed Center Wheel T27 9 x 1/4 x 7/8
€17.12 /unit