NIBCO CA05470 | BU4ULB

NIBCO CA05470 Elbow, 12 Inch Size, PVC

Item: BU4ULB Model: CA05470Cross Ref: 4506
In Stock

Get it by Thursday, Jun 12

€1,205.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow

Shipping Info:

Ship weight (kg) 14.715
Ship height (cm)36.2
Ship length (cm)57.25
Ship width (cm)49.3
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO L06615YP | BU4NDK L06615YPL06615YP€3.41
NIBCO L057220P | BU4NDP L057220PL057220P€95.44
NIBCO L04350Y | BU4NDW L04350YL04350Y€14.81
NIBCO CA06500 | BU4NFW CA06500CA06500€2.68
RFQ
NIBCO B070025PE | BU4TNF B070025PEB070025PE€11.47
NIBCO B070150PE | BU4TNH B070150PEB070150PE€15.93
NIBCO B070050PE | BU4TNK B070050PEB070050PE€18.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO CA05470 Elbow, 12 Inch Size, PVC
€1,205.17 /unit