Bench Protectors and LinersChemical-resistant polyethylene bench protection pads designed to protect laboratory surfaces against chemicals and other hazardous spills. Available in lengths up to 50 metres
(6 Products)
Carboys and JerricansHeavy-duty, compact and lightweight containers made of HDPE and polypropylene; ideal for packaging, storing and transporting up to 50 litre (13.21 gallon) chemicals or other liquids
(22 Products)
Bottles and JarsGraduated and non-graduated labware bottles and jars made of high-quality polymers; used for storing specimens, packaging chemicals and other corrosive liquids in chemical industries and laboratories
(109 Products)
Biohazard Waste CansDisposable plastic-coated containers featuring lightweight fold-flat design, a built-in lid and storage capacity of up to 30 litres to dispose non-sharp bio-hazard and laboratory waste
(5 Products)
DippersLong-handle HDPE / polystyrene dippers used for quick and convenient sampling from large tanks, ponds and lakes. Available in capacities ranging from 30 to 1000 ml
(22 Products)
Bottle CapsHigh-quality replacement bottle caps made of LDPE. Available in 18, 24 and 28 mm screw closure sizes
(4 Products)
Wash Bottles(42 Products)
Pipette AccessoriesDisposal bins ideal for safely disposing pipettes while shielding against gamma / beta radiations in chemical processing facilities and research institutes. Hinged lid for ease-of-access and non-skid base for stability(1 Product)
Graduated CylindersIntegrated with a squat design for increased stability during fluid volume measurements. Feature molded blue overprint graduations and an anti-suction base. Comparatively, narrower and taller than a beaker for improved accuracies(7 Products)
BeakersHigh-quality graduated beakers and beaker sets for use in laboratories. Made of polypropylene and polymethylpentene, with capacities ranging from 10 ml to 5000 ml. Non-graduated beakers also available
(34 Products)
PipettersDesigned for measuring / transferring small quantities of liquids for petrochemical, clinical research and testing applications. Selected models feature blow out mechanism for quick fluid disposal. Available in ABS & plastic variants(5 Products)
PipettesSuitable for transferring small quantities of liquids in research & development, and chemical processing applications. Selected models feature lightweight, low density polyethylene construction for ease-of-disposal. Available in capacities ranging from 1 to 50 ml(5 Products)
BuretsBreak-resistant 25 / 50 ml acrylic buretes with Class-B accuracy print for use in education and laboratories. Come with a technical data sheet and PMP / PP stockcocks
(4 Products)
Microbiology and Staining SuppliesIdeal for safely transferring samples of microorganisms from one location to another. Made of polystyrene for excellent resistance against gamma radiations. Available in packs of 1000(4 Products)
Microscope Slides and Slide StorageSlide trays designed to hold 100 standard 1 x 3 slides positioned vertically in pre-numbered grooves for easy identification and retrieval. Feature tough, resilient ABS construction for a longer life(1 Product)
TubingTubing connector kits ideal for use in medical and pharmaceutical applications to convey pressurised air to valves, tools and actuators. Made of plastic for minimum greenhouse gas emission and resistance against corrosion(1 Product)
Porcelain LabwareLab bowls used to measure or dispense precise amounts of liquid reagents. Feature polypropylene construction ensuring resistance against hazardous chemicals and can operate at an ambient temperature of 121 degrees C(1 Product)
AutoclavesISO 11140-certified autoclave tapes that change colour after operating at 250 F for 20 minutes to indicate the autoclave temperature. Commonly used for sterilisation processes
(2 Products)
Lab Adapters and JointsSuitable for precise pouring of liquids from joint flasks and reactors. Can also be used for dry box and other remotely operated applications. Provide high resistance against chemical attacks and a wide operational temperature range(11 Products)