EATON CPX07514DAK4L1 | BJ2AEQ

EATON CPX07514DAK4L1 Variable Frequency Drive, 480 VAC, 75 hp, 21-1/2 Inch W

Item: BJ2AEQ Model: CPX07514DAK4L1
Limited Availability
€88,519.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
ApplicationIh/No Brake Chopper
Control CharacteristicsHAND/OFF/AUTO Switch 0.87 In
Depth28.05"
Display TypePower, Run, Fault Pilot Lights
Enclosure Type7
Frame SizeFR8
Height90"
Hp75 hp
NotesBrake Chopper Is Standard In Drives Up To 30 HP Or 40 HP at 480V, It Is Optional In Larger Drives. Some Options Are Voltage And/Or HP Specific, Consult Your Eaton Rep For Details.
StyleEnclosed Drive
TypeType 1
Voltage Rating480V
Warranty2 yrs.
Width21 1/2"

Shipping Info:

Ship weight (kg) 630
Ship length (cm)71.25
Ship width (cm)54.61
Country of OriginUS

Product Variants

ProductModelDepthHpTypeHeightEnclosure TypeStylePrice
EATON CPX02514BAK4P1 | BH9ZVA CPX02514BAK4P128.05"25 hpType 190"7Enclosed Drive€71,403.14
EATON CPX02514BAK4L1P1 | BH9ZVC CPX02514BAK4L1P128.05"25 hpType 190"7Enclosed Drive€72,985.85
EATON CPX02514BAL1RA | BH9ZVF CPX02514BAL1RA28.05"25 hpType 190"7Enclosed Drive€76,445.23
EATON CPX02514BAL1P1 | BH9ZVG CPX02514BAL1P128.05"25 hpType 190"7Enclosed Drive€72,036.22
EATON CPX02514BAK4 | BH9ZVJ CPX02514BAK428.05"25 hpType 190"7Enclosed Drive€69,752.59
EATON CPX02514EAK4L1 | BH9ZVK CPX02514EAK4L128.05"25 hpType 190"7Enclosed Drive€72,567.55
EATON CPX02514BA | BH9ZVL CPX02514BA21 1/2"25 hp-90"--€68,791.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CPX07514DAK4L1 Variable Frequency Drive, 480 VAC, 75 hp, 21-1/2 Inch W
€88,519.09 /unit