NIBCO L057220P | BU4NDP

NIBCO L057220P 4607 Elbow, 5 Inch Size, PVC

Item: BU4NDP Model: L057220PCross Ref: 4607
In Stock

Get it by Monday, Jun 16

€95.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow

Shipping Info:

Ship weight (kg) 1.467
Ship height (cm)14.38
Ship length (cm)23.14
Ship width (cm)23.14
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO L06615YP | BU4NDK L06615YPL06615YP€3.41
NIBCO L04350Y | BU4NDW L04350YL04350Y€14.81
NIBCO CA06500 | BU4NFW CA06500CA06500€2.68
RFQ
NIBCO B070025PE | BU4TNF B070025PEB070025PE€11.47
NIBCO B070150PE | BU4TNH B070150PEB070150PE€15.93
NIBCO B070050PE | BU4TNK B070050PEB070050PE€18.80
NIBCO B055750PW | BU4TRD B055750PWB055750PW€32.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO L057220P 4607 Elbow, 5 Inch Size, PVC
€95.44 /unit