Flat Shipping

Flat Shipping at €24.99 + VAT

MKT FASTENING 2858812 Wedge Anchor Galvanised Steel 5/8x8 1/2 Pk5 | AB6KPT 21U994

MKT FASTENING 2858812 Wedge Anchor, 5/8 In - 11 Thread Size, 8 1/2 In Anchor Lg., 4 In Thread Lg., Galv, 5 Pk

Item: AB6KPT Model: 2858812Cross Ref: 21U994
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWedge Anchor
Anchor Dia.5/8"
Anchor Length8 1/2"
FinishGalvanized
IncludesNut And Washer
MaterialSteel
Max. Work Thickness5 3/4"
Min. Embedment2 3/4"
System Of MeasurementImperial
Thread Length4"
Thread Size5/8"-11
Ultimate Shear9659 lbs.
Ultimate Tension9294 lbs.
Ultimate Tension In 3000 Psi Concrete6957 lbs.
Ultimate Tension In 4000 Psi Concrete9294 lbs.
Wedge Anchor TypeStandard
Anchor Diameter5/8"
Compatible MaterialConcrete
Display Qty5
Drill Bit Size5/8"
Icc Approved For Cracked ConcreteNo
Icc Approved For Un-cracked ConcreteYes
Industry StandardsDOT Metro Dade NCA No: 10-0928.01, FM Approved, GSA Specification FF-S-325C, Group II, Type 4, Class 1, ICC ESR-3782 C-STL, ZP 1/4” SS, UL Listed
Material Grade/classGrade 2
Maximum Installation Torque75 lbs.-ft.
Maximum Material Thickness5 1/8"
Maximum Ultimate Shear Strength9659 lbs.
Maximum Ultimate Tension Strength9294 lbs.
Minimum Installation Depth2 3/4"
Minimum Installation Torque40 lbs.-ft.
Minimum Material Thickness4"
Nut Width0.9375"
Overall Length8 1/2"
Seismic ApprovedNo
Ultimate Shear Strength (4,000 Psi Concrete)9659 lbs.
Ultimate Tension Strength (4,000 Psi Concrete)9294 lbs.
Washer Outside Diameter1.312"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)1.52
Ship length (cm)24.89
Ship width (cm)12.19
HS code7316000000
Country of OriginDE

Product Variants

ProductModelThread SizeAnchor LengthAnchor Dia.FinishThread LengthMin. EmbedmentMax. Work ThicknessUltimate Tension In 4000 Psi ConcretePkg. Qty.Price
MKT FASTENING 2814134 Wedge Anchor Galvanised Steel 1/4x1 3/4 - Pack Of 20 | AB6KNY 21U976 28141341/4"-201 3/4"1/4"Galvanized7/8"1 1/8"5/8"1015 lbs.20€26.59
MKT FASTENING 2814214 Wedge Anchor Galvanised Steel 1/4x2 1/4 - Pack Of 20 | AB6KNZ 21U977 28142141/4"-202 1/4"1/4"Galvanized1 3/8"1 1/8"1 1/8"1015 lbs.20€29.72
MKT FASTENING 2838214 Wedge Anchor Galvanised Steel 3/8x2 1/4 - Pack Of 20 | AB6KPB 21U979 28382143/8"-162 1/4"3/8"Galvanized1 3/16"1 5/8"5/8"2367 lbs.20€41.40
MKT FASTENING 2838234 Wedge Anchor Galvanised Steel 3/8x2 3/4 - Pack Of 20 | AB6KPC 21U980 28382343/8"-162 3/4"3/8"Galvanized1 5/8"1 5/8"1 1/8"2367 lbs.20€45.29
MKT FASTENING 2838300 Wedge Anchor Galvanised Steel 3/8x3 - Pack Of 20 | AB6KPD 21U981 28383003/8"-163"3/8"Galvanized1 7/8"1 5/8"1 3/8"2367 lbs.20€45.53
MKT FASTENING 2838334 Wedge Anchor Galvanised Steel 3/8x3 3/4 - Pack Of 20 | AB6KPE 21U982 28383343/8"-163 3/4"3/8"Galvanized2 5/8"1 5/8"2 1/8"5203 lbs.20€50.74
MKT FASTENING 2838500 Wedge Anchor Galvanised Steel 3/8x5 - Pack Of 20 | AB6KPF 21U983 28385003/8"-165"3/8"Galvanized4"1 5/8"3 3/8"5203 lbs.20€61.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MKT FASTENING 2858812 Wedge Anchor, 5/8 In - 11 Thread Size, 8 1/2 In Anchor Lg., 4 In Thread Lg., Galv, 5 Pk
€76.09 /unit