Electronic Timers
(103 Products)
Intermatic electronic timers are designed to allow up-to-the-minute programming and feature a selector switch to identify input voltage between 120 & 277 VAC. They provide battery backup in case of power loss and can time up to 28 total events.
Lighting Photocontrol Accessories
(13 Products)
Includes photocontrol receptacles & receptacles with brackets that are easy to join via ultrasonic welds. Receptables feature 3-prong sockets to guard against electric shocks and adhere to ANSI C136.10 standards. DC relays have zero-crossing circuitry for extended life
Lighting Photocontrols
(40 Products)
Conformal coated PCBs ideal for LED fixtures; feature DC relay with a zero-crossing circuit for extended life. Can exceed 10000 ON/OFF switching cycles and are available in voltages ranging between 105 and 480 VAC and a maximum power output of 7200 W
Single Phase Transformers
(9 Products)
CSA and UL compliant 100 / 300 / 600 VA transformers commonly used with submersible fixtures, pool lights and decorative lights. Feature built-in circuit protection for auto shut-off during overload and grounded shield for extra safety
Electromechanical Timers
(70 Products)
Intermatic electromechanical timers are dependable time switches that can handle electrical load up to 40A per pole. They permit up to 12 ON / OFF operations per day. These timers feature a manual override switch for convenience and come with one ON / OFF tripper.
Timer Accessories
(60 Products)
Includes trippers, door assemblies, Ethernet modules, surge suppressors, time clock motors and 4-circuit relay modules used in timer control devices
Spring Wound Timers
(75 Products)
Includes a variety of FF and FD Series Intermatic spring wound timers in SPST, DPST and SPDT switch types
Weatherproof Box Covers
(52 Products)
Waterproof polycarbonate / die cast aluminium box covers featuring a self-closing lid to protect electrical connections, switches or ports from moisture and weather exposure
Cycle Timers
(1 Products)
Intermatic cycle timers are used to turn industrial or home appliances ON and OFF up to 8 times per day. They can handle electric motor loads up to 1 HP & resistance loads up to 20 A. These timers feature repeat cycling for ON times.
Plug-In Wall Switch Timers
(11 Products)
Digital and mechanical plug-in timers with manual override for indoor and outdoor applications. Used to automatically switch lamps, computers and other electrical devices OFF after a preset time
Hour Meters
(17 Products)
Designed to track & display the time period for which a particular machine has been used. Round-faced, flush-mounted & fastened with a plastic slip-on retaining bracket to secure meter in position. Available in screw and 1/4 inch spade & screw terminal types
Defrost Timer Control
(6 Products)
Intermatic defrost timer controls are used for precise control of hot or electronic gas defrost systems. They feature terminal wiring & identification for easy & rapid installation. Before the programmed defrost termination time, the timer can be terminated by pressure / temperature switches.