SEALMASTER RCI 308 | BD6THN

SEALMASTER RCI 308 Tapered Roller Insert Bearing, Taper Roller, 3.5000 Inch Bore Diameter

Item: BD6THN Model: RCI 308Cross Ref: 550117
In Stock

Get it by Thursday, Jun 12

€1,692.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Bearing Insert FinishUncoated
Bore Dia.3 1/2"
Bore ShapeStraight
Collar Outer Diameter5.438"
Duty/seriesStandard
End CapNo
Fixed Vs. ExpansionNo
Housing TypeInsert Only
Htc8482.20.0061
Inner Race Heat Treat MethodCase Carburized Inner Ring
Inner Race ProfileWide Inner Ring
Insert MaterialSteel
Insert Material Grade52100
Internal ClearanceStandard
Locking TypeDouble Collar Mount
Lubrication TypeLithium, EP, NLGI#2
Max. Operating Temperature220°F
Max. Speed1500 RPM
Measure UnitsInch
Misalignment Capability-3° to +3°
Misalignment TypeStatic Only
Outer Race Od6.1"
Outer Race ProfileSpherical
Outer Race Width3"
Outer Ring Land ProfileStandard
Overall Width5"
PlatformRPB Series
Retainer MaterialSteel
Rolling ElementTapered Roller
Type Of SealFelt Labyrinth Seal

Shipping Info:

Ship weight (kg) 7.785
Ship height (cm)20.96
Ship length (cm)20.96
Ship width (cm)18.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER RCI 308 Tapered Roller Insert Bearing, Taper Roller, 3.5000 Inch Bore Diameter
€1,692.37 /unit