Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-93-7235 Segmented Blade, 12 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Better, Segmented | CT3JPJ

MILWAUKEE 49-93-7235 Segmented Blade, 12 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Better, Segmented

Item: CT3JPJ Model: 49-93-7235Cross Ref: 56KY70
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€252.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlade
Arbor ShapeRound
Arbor Size1"
Blade Dia.12"
Blade MaterialDiamond
Blade Thickness0.787"
Cutting TypeDry, Wet
Diamond KnockoutNo
For Use On Concrete TypeGreen
For Use With Saw TypeHandheld Concrete Saw, Table Saw, Walk-Behind Concrete Saw
GradeBetter
Materials CutAsphalt
Primary Material ApplicationAsphalt
Rim TypeSegmented

Shipping Info:

Ship weight (kg) 1.431
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRim TypeBlade Dia.Arbor SizeCutting TypeMaterials CutFor Use On Concrete TypeBlade MaterialBlade ThicknessPrice
MILWAUKEE 49-94-3010 Diamond Saw Blade, 3 Inch Blade Dia, 3/8 Inch Arbor Size, Wet/Dry, Good, Continuous | CT3JNV 49-94-3010Continuous3"3/8"Dry, WetCeramic, Porcelain, Tile-Steel-€21.22
MILWAUKEE 49-93-7535 Diamond Segmented Blade, 12 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Best, Segmented | CT3JNW 49-93-7535Segmented12"1"Dry, WetConcreteGreen, ReinforcedDiamond1/8"€240.78
MILWAUKEE 49-93-7935 Diamond Segmented Blade, 12 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Best, Segmented | CT3JNX 49-93-7935Segmented12"1"Dry, WetConcrete, MasonryGreen, ReinforcedDiamond0.787"€188.46
MILWAUKEE 49-93-7135 Diamond Segmented Blade, 12 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Good | CT3JNY 49-93-7135Turbo/Segmented12"1"Dry, WetAsphalt, Concrete, StoneGreen, ReinforcedDiamond0.787"€277.96
MILWAUKEE 49-93-7035 Diamond Segmented Blade, 12 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Good, Segmented | CT3JNZ 49-93-7035Segmented12"1"Dry, WetConcrete, MasonryGreenDiamond0.787"€118.79
MILWAUKEE 49-93-7940 Diamond Segmented Blade, 14 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Best, Segmented | CT3JPA 49-93-7940Segmented14"1"Dry, WetConcrete, MasonryGreen, ReinforcedDiamond0.787"€229.25
MILWAUKEE 49-93-7540 Diamond Segmented Blade, 14 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Best, Segmented | CT3JPB 49-93-7540Segmented14"1"Dry, WetConcreteGreen, ReinforcedDiamond1/8"€220.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-93-7235 Segmented Blade, 12 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Better, Segmented
€252.37 /unit