Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-93-7535 Diamond Segmented Blade, 12 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Best, Segmented | CT3JNW

MILWAUKEE 49-93-7535 Diamond Segmented Blade, 12 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Best

Item: CT3JNW Model: 49-93-7535Cross Ref: 56KY74
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€237.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlade
Arbor ShapeRound
Arbor Size1"
Blade Dia.12"
Blade MaterialDiamond
Blade Thickness1/8"
Cutting TypeDry, Wet
Diamond KnockoutNo
For Use On Concrete TypeGreen, Reinforced
GradeBest
Materials CutConcrete
Primary Material ApplicationGeneral Purpose Concrete
Rim TypeSegmented
For Use With Saw TypeCordless Cut-off Saw, Handheld Gas Cut-off Saws, Low HP Walk Behind Saws, Masonry Saws

Shipping Info:

Ship weight (kg) 1.44
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRim TypeBlade Dia.Arbor SizeCutting TypeMaterials CutFor Use On Concrete TypeBlade MaterialBlade ThicknessPrice
MILWAUKEE 49-94-3010 Diamond Saw Blade, 3 Inch Blade Dia, 3/8 Inch Arbor Size, Wet/Dry, Good, Continuous | CT3JNV 49-94-3010Continuous3"3/8"Dry, WetCeramic, Porcelain, Tile-Steel-€21.22
MILWAUKEE 49-93-7935 Diamond Segmented Blade, 12 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Best, Segmented | CT3JNX 49-93-7935Segmented12"1"Dry, WetConcrete, MasonryGreen, ReinforcedDiamond0.787"€188.46
MILWAUKEE 49-93-7135 Diamond Segmented Blade, 12 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Good | CT3JNY 49-93-7135Turbo/Segmented12"1"Dry, WetAsphalt, Concrete, StoneGreen, ReinforcedDiamond0.787"€277.96
MILWAUKEE 49-93-7035 Diamond Segmented Blade, 12 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Good, Segmented | CT3JNZ 49-93-7035Segmented12"1"Dry, WetConcrete, MasonryGreenDiamond0.787"€118.79
MILWAUKEE 49-93-7940 Diamond Segmented Blade, 14 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Best, Segmented | CT3JPA 49-93-7940Segmented14"1"Dry, WetConcrete, MasonryGreen, ReinforcedDiamond0.787"€229.25
MILWAUKEE 49-93-7540 Diamond Segmented Blade, 14 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Best, Segmented | CT3JPB 49-93-7540Segmented14"1"Dry, WetConcreteGreen, ReinforcedDiamond1/8"€220.68
MILWAUKEE 49-93-7140 Diamond Segmented Blade, 14 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Good | CT3JPC 49-93-7140Turbo/Segmented14"1"Dry, WetAsphalt, Concrete, StoneGreen, ReinforcedDiamond0.787"€284.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-93-7535 Diamond Segmented Blade, 12 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Best
€237.55 /unit