Monster Edge Nylon Slings
Monster Edge nylon slings have energy-absorbing fibres at the edge that improve cut resistance and web protection. They provide increased abrasion resistance and are widely used as general-purpose synthetic web slings.


Stren-Flex catalogue includes web slings, wire rope clips, hoists, load binders and ratchet straps. Web slings are preferred when lifting expensive, polished and fragile loads in the marine and automotive industries. The brand's triangle web slings feature nylon construction for rigidity while lifting loads. They are equipped with steel fitting for hooking purposes. These slings are available in lengths ranging from 3 to 40 feet. Stren-Flex Type 9 web slingsare used in basket hitches to provide a large surface area for load stability and protection for finished or fragile surfaces. These web slings are available in basket capacities from 3000 to 10000 lb.
See MoreWeb SlingsNylon / reinforced-edge nylon web slings ideal for lifting expensive, polished and fragile loads in auto shops, docks or assembly lines. Rated at maximum basket hitch & choker hitch capacities of 132000 lb & 53000 lb, respectively (3028 Products)
Chain Slings(126 Products)
Round Slings(119 Products)
Sling Accessories(2 Products)
Web Sling Wear Pads(27 Products)
Stren-Flex MPNs often cross-reference to various Lift-All and Dayton products. So, if you're looking for Stren-Flex web sling that is either obsolete or out of stock, chances are we have equivalent items available.
These Stren-Flex products are suitable for courier shipment & air freight. They require simple packaging, depending upon the product dimensions.
Stren-Flex catalogue includes web slings, wire rope clips, hoists, load binders and ratchet straps. Web slings are preferred when lifting expensive, polished and fragile loads in the marine and automotive industries. The brand's triangle web slings feature nylon construction for rigidity while lifting loads. They are equipped with steel fitting for hooking purposes. These slings are available in lengths ranging from 3 to 40 feet. Stren-Flex Type 9 web slingsare used in basket hitches to provide a large surface area for load stability and protection for finished or fragile surfaces. These web slings are available in basket capacities from 3000 to 10000 lb.
Monster Edge nylon slings have energy-absorbing fibres at the edge that improve cut resistance and web protection. They provide increased abrasion resistance and are widely used as general-purpose synthetic web slings.
Stren-Flex GORILLA-GUARD sleeves protect the brand's synthetic lifting slings from damage caused by sharp edges, corners and abrasive surfaces. These sleeves are made of polyester webbing and their edge protection helps users ensure their slings' long life.

Stren-Flex Simian GT round slings are made of high-strength fibres that are entirely encased by a hard tubular jacket for a higher weight-to-capacity ratio. They are colour-coded for easy identification and their outer covers have a unique weave structure of treated high-tenacity polyester yarns for protection against abrasive wear.
Stren-Flex slings should be inspected regularly for signs of wear or damage and should be cleaned and stored properly between uses.
Type 3 slings are made with a flat loop eye on each end with a loop eye opening on the same plane as the sling body. This type of sling is sometimes called a flat eye or double eye sling.
Selecting the right Stren-Flex sling depends on several factors, including the shape of the load, the weight of the load and the lifting environment.